Shop All Track Connectors
Juno Lighting
Trac Dead End Connector, Black
Mfr # R28 BL
Zoro # G0700589
product price: $2.85
/ea
$2.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Track Color - Track Lighting Black
- Number of Circuits - Track Lighting 1
- Length - Track Lighting Track and Connectors 1 in
- Type Single Circuit Track
- Includes Trac Dead End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Juno Lighting
- MFR # R28 BL
- Zoro # G0700589
- UPC # 661209290830
- Country of Origin United States
- Category Track Connectors
Dimensions
Length - Track Lighting Track and Connectors | 1 in |
Width - Track Lighting Track and Connectors | 1 3/8 in |
Height - Track Lighting Track and Connectors | 5/8 in |
Overall Height | 5/8 in |
Overall Width | 1 3/8 in |
Overall Length | 1 in |
Description
Track Dead End Connector, Function Track Dead End, Compatible with Track Style J, Housing Color Black, Number of Circuits 1, Voltage 120V AC, Maximum Current 20 A, Overall Length 1 in, Overall Width 1 3/8 in, Overall Height 5/8 in, Housing Finish Black, Housing Material Plastic, Lighting Certification Unrated, Series R, Standards cULus Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TCP LED, 4W B11 ND 2700K E12, Frost, Blunt Tip (LED4E12B1127KF)
- ILC Replacement for Satco 7mr16 /led /40 Foot /3K /120v /gu10 /dim replacement light bulb lamp (7MR16 /LED /40` /3K /120V /GU10 /DIM SATCO)
- MAXLITE LED, 9 W, T8, Medium Bi-Pin (G13) (L9T8DE240-CG4)
- FENIX TK16 V2 3100 Lumen Long Throw Rechargeable Flashlight (TK16V2)
- JUNO LIGHTING Mini Straight Connector, Black (R23 BL)
- JUNO LIGHTING Trac Dead End Connector, White (R28 WH)
- JUNO LIGHTING T-Connector, White (R25 WH)
- JUNO LIGHTING Adj. Connector, Black (R24 BL)
- JUNO LIGHTING Live End Connector, Black (R38 BL)
- JUNO LIGHTING End Feed Connector and J-Box Cover, Black (R21 BL)
- JUNO LIGHTING Cord and Plug Connector, Black (R22 BL)
- Juno Lighting Track Connectors