Shop All Track Connectors
Juno Lighting
T-Connector, Black
Mfr # R25 BL
Zoro # G0700607
product price: $28.65
/ea
$28.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Total Wattage - Track Lighting 2,400
- Voltage - Track Lighting Track 120V AC
- Track Color - Track Lighting Black
- Number of Circuits - Track Lighting 1
- Width (In.) 2-3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Juno Lighting
- MFR # R25 BL
- Zoro # G0700607
- UPC # 661209031525
- Country of Origin United States
- Category Track Connectors
Dimensions
Width (In.) | 2-3/4 |
Height - Track Lighting Track and Connectors | 5/8 in |
Width - Track Lighting Track and Connectors | 2 3/4 in |
Length (In.) | 4-1/8 |
Length - Track Lighting Track and Connectors | 4 1/8 in |
Overall Width | 2 3/4 in |
Overall Height | 5/8 in |
Overall Length | 4 1/8 in |
Description
T-Connector, Function T-Connector, Compatible with Track Style J, Housing Color Black, Number of Circuits 1, Voltage 120V AC, Maximum Current 20 A, Overall Length 4 1/8 in, Overall Width 2 3/4 in, Overall Height 5/8 in, Housing Finish Black, Housing Material Plastic, Lighting Certification Unrated, Maximum Wattage 2,400 W, Series R, Standards cULus Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARKLE Medium Wave Paint Curing Lamp 1500 Watt (DI1079113)
- H & H INDUSTRIAL PRODUCTS 24W LED 810mm IP67 Waterproof Tube Machine Work Light (8401-0494)
- ILC Replacement for ULT B232iunv-c replacement light bulb lamp (B232IUNV-C ULT)
- ILC Replacement for Sylvania 18896 replacement light bulb lamp (18896 SYLVANIA)
- JUNO LIGHTING Trac Dead End Connector, White (R28 WH)
- JUNO LIGHTING Flexible Adj. Connector, White (R20 WH)
- JUNO LIGHTING Adj. Connector, Black (R24 BL)
- JUNO LIGHTING Trac Dead End Connector, Black (R28 BL)
- JUNO LIGHTING Cord and Plug Connector 3-Wire, Black (R122 BL)
- JUNO LIGHTING End Feed Connector and J-Box Cover, Black (R21 BL)
- JESCO LIGHTING GROUP H-System Flexible Connector with Powerfeed- White (HFLXJWH)
- Juno Lighting Track Connectors