Shop All Tracks & Rails
Juno Lighting
T-Bar End Feed, Silver
Mfr # R36 SL
Zoro # G2471220
product price: $31.69
/ea
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Total Wattage - Track Lighting 2,400
- Voltage - Track Lighting Track 120V AC
- Track Color - Track Lighting Silver
- Width (In.) 4-1/8
- Number of Circuits - Track Lighting 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Juno Lighting
- MFR # R36 SL
- Zoro # G2471220
- UPC # 661209251763
- Country of Origin United States
- Category Tracks & Rails
Dimensions
Width (In.) | 4-1/8 |
Length - Track Lighting Track and Connectors | 4 1/8 in |
Width - Track Lighting Track and Connectors | 4 1/8 in |
Length (In.) | 4-1/8 |
Height - Track Lighting Track and Connectors | 5/8 in |
Overall Length | 4 1/8 in |
Overall Height | 5/8 in |
Overall Width | 4 1/8 in |
Description
T-Bar Power End Feed, Function T-Bar Power Feed End Connector, Compatible with Track Style J, Housing Color Silver, Number of Circuits 1, Voltage 120V AC, Maximum Current 20 A, Overall Length 4 1/8 in, Overall Width 4 1/8 in, Overall Height 5/8 in, Housing Finish Silver, Housing Material Plastic, Lighting Certification Unrated, Maximum Wattage 2,400 W, Series R, Standards cULus Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DITTO 16.5W LED BR40 3000K 103' beam Medium 120V Dim (S9639)
- JESCO 60W Indoor Class 2 Universal Dimming 24V LED Power Supply in Aluminum Enclosure (DL-PS-60/24-JB-DIM-A)
- WESTEK UNDRCABNET LGHT WHT 18""L (PIV85CCT-L18)
- ILC Replacement for Halco 65046 replacement light bulb lamp (65046 HALCO)
- JUNO LIGHTING Track Section, 8 ft, Black (R 8FT BL)
- JUNO LIGHTING Track Section, 4 ft, Silver (R 4FT SL)
- JUNO LIGHTING T-Bar Attachment Clips (R37916)
- JUNO LIGHTING Track Section, 4 ft, Black (R 4FT BL)
- JUNO LIGHTING Track Section, 6 ft, Black (R 6FT BL)
- JUNO LIGHTING T-Bar Attachment Clips (R37D)
- JUNO LIGHTING Track Section, 4 ft, White (R 4FT WH)
- Juno Lighting Tracks & Rails