Shop All Tracks & Rails
Juno Lighting
T-Bar Attachment Clips
Mfr # R37D
Zoro # G0700491
product price: $2.89
/ea
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function Drop Tile Compatible
- Color Silver
- Description/Special Features Attach Track to Drop Tile Ceilings
- Includes T-Bar Attachment Clip for 15/16 in Drop Ceiling
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Juno Lighting
- MFR # R37D
- Zoro # G0700491
- UPC # 661209033253
- Country of Origin United States
- Category Tracks & Rails
Details
Item - Track Lighting | Attachment Clip |
Item | T-Bar Attachment Clips |
Function | Drop Tile Compatible |
Color | Silver |
Description/Special Features | Attach Track to Drop Tile Ceilings |
Includes | T-Bar Attachment Clip for 15/16 in Drop Ceiling |
Material | Steel |
Series | R37D |
Housing Colors | Silver |
Description
T-Bar Attachment Clips, Color Silver, Includes T-Bar Attachment Clip for 15/16 in Drop Ceiling, Material Steel, Series R37D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED Lamp, PAR20, 7.0W, 2700K, 20deg., E26 (LED7DP203W827/20)
- WESTINGHOUSE Pendant LED 7.5W Mini Rayman 11In, Brushed Brass Cylinder Shade (6111100)
- SATCO Bulb, LED, 15W, 120V, A19, Base E26, 40K (S29817)
- LUMAPRO Wall Pack, Pulse Start, 150 W (4GWG9)
- JUNO LIGHTING T-Bar End Feed, Black (R36 BL)
- JUNO LIGHTING T-Bar Attachment Clips (R37916)
- JUNO LIGHTING Conduit Feed, White (R34 WH)
- JUNO LIGHTING Floating Electric Feed, Black (R29 BL)
- JUNO LIGHTING T-Bar End Feed, White (R36 WH)
- JUNO LIGHTING Track Section, 4 ft, Black (R 4FT BL)
- ELCO LIGHTING Dead End Track Accessory (EP812W)
- Juno Lighting Tracks & Rails