Shop All Tracks & Rails
Juno Lighting
T-Bar Attachment Clips
Mfr # R37916
Zoro # G0700500
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Description/Special Features Attach Track to 9/16 in Drop Tile Ceilings
- Material Steel
- Mounting Surface
- Color Silver
- Function Attach Single Circuit Track to 9/16" Drop Tile Ceilings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Juno Lighting
- MFR # R37916
- Zoro # G0700500
- UPC # 661209223586
- Country of Origin United States
- Category Tracks & Rails
Details
Item - Track Lighting | Attachment Clip |
Description/Special Features | Attach Track to 9/16 in Drop Tile Ceilings |
Material | Steel |
Mounting | Surface |
Color | Silver |
Function | Attach Single Circuit Track to 9/16" Drop Tile Ceilings |
Type | Single Circuit Track |
Includes | T-Bar Attachment Clip for 9/16 in Flush or Drop Tile Ceiling |
Item | T-Bar Attachment Clips |
Housing Colors | Silver |
Series | R37916 |
Description
T-Bar Attachment Clips, Color Silver, Includes T-Bar Attachment Clip for 9/16 in Flush or Drop Tile Ceiling, Material Steel, Series R37916
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For ROBERTSON HP21327SP C V2 (HP21327SP /C V2)
- ILC Replacement for Sylvania Mc150t7.5/g12/u/830 replacement light bulb lamp (MC150T7.5/G12/U/830 SYLVANIA)
- SATCO 6.5W LED MR16 LED 3000K 40' beam GU5.3 12V AC/DC Carded (S8605)
- ILC Replacement for Sharper Image S1412 Model replacement light bulb lamp (S1412 MODEL SHARPER IMAGE)
- JUNO LIGHTING Monopoint Adapter, White (R40N WH)
- JUNO LIGHTING Track Section, 8 ft, Black (R 8FT BL)
- JUNO LIGHTING T-Bar Attachment Clips (R37D)
- JUNO LIGHTING Track Section, 2 ft, Black (R 2FT BL)
- JUNO LIGHTING Track Section, 6 ft, White (R 6FT WH)
- JUNO LIGHTING Floating Electric Feed, White (R29 WH)
- PROGRESS LIGHTING Track Head PAR16 1-Light Track Head, 75 W, Black (P9205-31)
- Juno Lighting Tracks & Rails