Shop All Flushmount Lights
Juno Lighting
Surface Mount Downlight, LED, 7-3/4" L
Mfr # JSFSQ7IN10LMSWW590CRIMVOLT ZT WH M12
Zoro # G710190630
$58.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Satin Nickel
- Voltage 120/277V AC
- Dimmable Yes
- Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K
- Series JSFSQ
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Juno Lighting
- MFR # JSFSQ7IN10LMSWW590CRIMVOLT ZT WH M12
- Zoro # G710190630
- UPC # 196183644541
- Country of Origin China
- Category Flushmount Lights
Dimensions
Overall Height | 3/4 in |
Manufacturer Warranty Length | 5 yr |
Overall Width | 7 3/4 in |
Overall Length | 7 3/4 in |
Description
Surface Mount Downlight, Diameter Not Applicable, Overall Length 7 3/4 in, Series JSFSQ, Light Output 1,000 lm, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Color Rendering Index 90, Maximum Fixture Wattage 20 W, Voltage 120/277V AC, Overall Height 3/4 in, Overall Width 7 3/4 in, Housing Color White, Housing Finish Satin Nickel, Housing Material Metal, Dimmable Yes, Lens Material Polycarbonate
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNLITE PLT42/E/SP41K 4100K Fluorescent 42W PLD Triple U-Shaped Twin Tube CFL Bulbs w/4-Pin GX24Q-4, 10PK (40591-SU)
- MAXSA INNOVATIONS Battery Powered Dual Head LED Spotlight (43218)
- ILC Replacement for Tomar 5001 (5001 TOMAR)
- STREAMLIGHT SURVIVOR LED LT ONLY ORANGE (SR90500)
- JUNO LIGHTING LED Surface Mount Fixture, 1800 lm, 4000K (JSFSQ 14IN 18LM 40K 90CRI MVOLT ZT WH M6)
- JUNO LIGHTING Surface Mount Downlight, LED, 5-1/4" L (JSFSQ5IN07LMSWW590CRIMVOLT ZT WH M12)
- JUNO LIGHTING Surface Mount Downlight, LED, 7-3/4" L (JSF 7IN 10LM SWW5 90CRI MVOLT ZT WH M12)
- JUNO LIGHTING Surface Mount Downlight, LED, 5-1/4" L (JSF 5IN 07LM SWW5 90CRI MVOLT ZT WH M12)
- LUXRITE 1x2 FT LED Panel Flush Mount Lights 5 CCT Selectable 2700K-5000K 22W 2100LM Dimmable UL 4-Pack (LR24027-4PK)
- SIGMA ELECTRIC EXTERIOR LAMPHLDR GSKTS (14004)
- JESCO 1-light 4" LED Domed disk Light 3000K (RE-GEO-FM-99104-3080-WH)
- Juno Lighting Flushmount Lights