Shop All Flushmount Lights
Juno Lighting
Surface Mount Downlight, LED, 5-1/4" L
Mfr # JSFSQ5IN07LMSWW590CRIMVOLT ZT WH M12
Zoro # G610190631
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Satin Nickel
- Voltage 120/277V AC
- Dimmable Yes
- Maximum Fixture Wattage 20 W
- Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Juno Lighting
- MFR # JSFSQ5IN07LMSWW590CRIMVOLT ZT WH M12
- Zoro # G610190631
- UPC # 196183644503
- Country of Origin China
- Category Flushmount Lights
Dimensions
Overall Width | 5 1/4 in |
Overall Height | 3/4 in |
Manufacturer Warranty Length | 5 yr |
Overall Length | 5 1/4 in |
Description
Surface Mount Downlight, Diameter Not Applicable, Overall Length 5 1/4 in, Series JSFSQ, Light Output 700 lm, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Color Rendering Index 90, Maximum Fixture Wattage 20 W, Voltage 120/277V AC, Overall Height 3/4 in, Overall Width 5 1/4 in, Housing Color White, Housing Finish Satin Nickel, Housing Material Metal, Dimmable Yes, Lens Material Polycarbonate
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Triboro 649a Nasb, 2PK (649A NASB TRIBORO)
- EKENA MILLWORK 44"OD x 2"P Wakefield Ceiling Ring (CR44WA)
- EKENA MILLWORK Locke Architectural Grade PVC Contemporary Ceiling Medallion, Two Piece, 10"OD x 3"ID x 6"C x 1"P (CMP10LE2-03000)
- TCP Elite LED, 7W MR16 24K GU5.3 NFL (LED712VMR16V24KNFL)
- JUNO LIGHTING Surface Mount Downlight, LED, 7-3/4" L (JSF 7IN 10LM SWW5 90CRI MVOLT ZT WH M12)
- JUNO LIGHTING Surface Mount Downlight, LED, 5-1/4" L (JSF 5IN 07LM SWW5 90CRI MVOLT ZT WH M12)
- JUNO LIGHTING LED Surface Mount Fixture, 1800 lm, 4000K (JSFSQ 14IN 18LM 40K 90CRI MVOLT ZT WH M6)
- Z-LITE Savannah 2 Light Flush Mount, Bronze & Clear (462F14-BRZ)
- LUMINAIRE LED Vandal and Ligature Resistant Fixture (ARV13 MIN10 25W 35K MVOLT OP BRZ)
- PROGRESS LIGHTING Everlume Collection White 14" Edgelit Square (P810021-030-30)
- JESCO 14-inch Square Drum LED Acrylic Surface Mount 2700K (RE-GEO-FM-91014-2790-WH)
- Juno Lighting Flushmount Lights