Shop All Flushmount Lights
Juno Lighting
Surface Mount Downlight, LED, 5-1/4" L
Mfr # JSF 5IN 07LM SWW5 90CRI MVOLT ZT WH M12
Zoro # G710190593
product price: $49.19
/ea
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Satin Nickel
- Voltage 120/277V AC
- Dimmable Yes
- Color Rendering Index 90
- Dimming Method 0-10V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Juno Lighting
- MFR # JSF 5IN 07LM SWW5 90CRI MVOLT ZT WH M12
- Zoro # G710190593
- UPC # 196183644381
- Country of Origin China
- Category Flushmount Lights
Dimensions
Diameter | 5 in |
Manufacturer Warranty Length | 5 yr |
Overall Height | 3/4 in |
Overall Width | 5 1/4 in |
Overall Length | 5 1/4 in |
Description
Surface Mount Downlight, Diameter 5 in, Overall Length 5 1/4 in, Series JSF, Light Output 700 lm, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Color Rendering Index 90, Maximum Fixture Wattage 20 W, Voltage 120/277V AC, Overall Height 3/4 in, Overall Width 5 1/4 in, Housing Color White, Housing Finish Satin Nickel, Housing Material Metal, Dimmable Yes, Lens Material Polycarbonate
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips Pl-c 13w/27/4p (4-pin) replacement light bulb lamp (PL-C 13W/27/4P (4-PIN) PHILIPS)
- LUMARK Led D2D Area Light 4500L (CTKRV1B)
- STREAMLIGHT PROTAC 2AAA FLASHLIGHT (SR88039)
- FOXFURY LIGHTING SOLUTIONS Headlamp/Helmet Light, Command Tilt (420-T09)
- JUNO LIGHTING LED Surface Mount Fixture, 1800 lm, 4000K (JSFSQ 14IN 18LM 40K 90CRI MVOLT ZT WH M6)
- JUNO LIGHTING Surface Mount Downlight, LED, 5-1/4" L (JSFSQ5IN07LMSWW590CRIMVOLT ZT WH M12)
- JUNO LIGHTING Surface Mount Downlight, LED, 7-3/4" L (JSF 7IN 10LM SWW5 90CRI MVOLT ZT WH M12)
- COMPONENT HARDWARE Mt 30W Warm White Strip LED Hood Light R (LED-L87-1030W)
- ACCESS LIGHTING ModPLUS, Dual Voltage Emergency Backup LED Flush Mount, White Finish, Acrylic Lens Acrylic (20850LEDEM-WH/ACR)
- Z-LITE Sonna 3 Light Flush Mount, Matte Black & Matte Opal (2011F16-MB)
- PROGRESS LIGHTING Bulkheads Oval Flush Mount, White (P3706-30)
- Juno Lighting Flushmount Lights