Shop All Recessed Lighting Trims
Juno Lighting
Sloped Recessed Trim, 6in, White Baffle
Mfr # 604 WWH
Zoro # G0700981
$48.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trim Style - Recessed Down Light Open
- Trim Color White
- Lighting Technology Halogen, Incandescent, LED
- Ceiling Type - Recessed Down Light Slope Ceiling 2/12 to 6/12
- Fits 6" Housing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Juno Lighting
- MFR # 604 WWH
- Zoro # G0700981
- UPC # 661209950284
- Country of Origin United States
- Category Recessed Lighting Trims
Dimensions
Outside Dia. (In.) | 8-1/8 |
Outside Dia. | 8 1/8 in |
Nominal Aperture Size | 6 in |
Manufacturer Warranty Length | 2 yr |
Nominal Size | 6 in |
Inside Diameter | 6 in |
Outside Diameter | 9 1/8 in |
Description
Recessed Down Light Trim, Nominal Size 6 in, Lighting Technology Halogen, Incandescent, LED, Trim Material Metal, Trim Style Baffle, Trim Color White, Trim Finish Matte, Ceiling Type Slope Ceiling, Ceiling Slope Ratio 2/12 to 6/12, Compatible with Grainger Part Number 45AY23, 45AY25, 45AY53, 45AY71, For Use with Series IC928LED, Compatible with Product Type Recessed Downlight, Inside Diameter 6 in, Manufacturer Warranty Length 2 yr, Maximum Wattage 150 W, Outside Diameter 9 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNSHINE LIGHTING Sunlite F14T5/835 14W Fluorescent T5 Bulb, Mini Bi-Pin, Neutral White (30305-SU)
- ILC Replacement for SATCO S1902 (S1902 SATCO)
- SIGNIFY T5 Fluorescent 40Pk (F28T5/830)
- MIRACLE LED Rough Service Low Profile LED Bulb Vibration Resistant Replace 50W (602114)
- JUNO LIGHTING Recessed Trim, 5in, Black Baffle (205 BWH)
- JUNO LIGHTING Recessed Trim, 6in, White Baffle (24 WWH)
- JUNO LIGHTING Fully Enclosed Downlight Baffle Trim 4-i (V4034 WWH)
- JUNO LIGHTING Recessed Trim, 5in, Aluminum Reflector (204 CWH)
- JUNO LIGHTING Sloped Recessed Trim, 6in, White Baffle (614 WWH)
- JUNO LIGHTING Recessed Trim, 6in, Hz Aluminum Reflector (27 HZWH)
- ELCO LIGHTING 4 Reflector Trim with Socket Bracket" (EL999KG)
- Juno Lighting Recessed Lighting Trims