Shop All Recessed Lighting Trims
Juno Lighting
Sloped Recessed Trim, 6in, Black Baffle
Mfr # 604 BWH
Zoro # G0700990
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Aperture Size 6 in
- Trim Style - Recessed Down Light Open
- Trim Color - Recessed Down Light White
- Reflector or Baffle Color Black
- Max. Wattage - Recessed Down Light 150.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Juno Lighting
- MFR # 604 BWH
- Zoro # G0700990
- UPC # 661209000989
- Country of Origin United States
- Category Recessed Lighting Trims
Dimensions
Nominal Aperture Size | 6 in |
Outside Dia. (In.) | 8-1/8 |
Outside Dia. | 8 1/8 in |
Inside Diameter | 6 in |
Outside Diameter | 9 1/8 in |
Manufacturer Warranty Length | 2 yr |
Nominal Size | 6 in |
Description
Recessed Down Light Trim, Nominal Size 6 in, Lighting Technology Halogen, Incandescent, LED, Trim Material Metal, Trim Style Baffle, Trim Color White, Trim Finish Matte, Ceiling Type Slope Ceiling, Ceiling Slope Ratio 2/12 to 6/12, Compatible with Grainger Part Number 45AY23, 45AY25, 45AY53, 45AY71, For Use with Series IC928LED, Compatible with Product Type Recessed Downlight, Inside Diameter 6 in, Manufacturer Warranty Length 2 yr, Maximum Wattage 150 W, Outside Diameter 9 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO . A19 E26 (Medium) LED Bulb Natural Light 60 Watt Equivalence 4 pk (S11417)
- GE LAMPS GE Biax (TM) 13W, T4 PL Plug-In Fluorescent Light Bulb (F13DBX/841/ECO/4P)
- SHAT-R-SHIELD Fluorescent, 32 W, T8, Medium Bi-Pin (G13) (46544)
- LIGHT EFFICIENT DESIGN HID LED, 45 W, Medium Screw (E26) (LED-8924M50-HAZ)
- JUNO LIGHTING Recessed Trim, 4in, White Baffle (14 WWH)
- JUNO LIGHTING Sloped Recessed Trim, 6in, Alum Reflector (602 CWH)
- JUNO LIGHTING Recessed Trim, 6in, White Baffle (24 WWH)
- JUNO LIGHTING LED Trim Insert, 6in, White Baffle (J6RLTRIM DB WWH)
- JUNO LIGHTING Recessed Trim, 6in, Aluminum Reflector (27 CWH)
- JUNO LIGHTING Recessed Trim, 4in, Black Baffle (14 BWH)
- ERICKSON Heavy-Duty Recessed Anchor Ring (09114)
- Juno Lighting Recessed Lighting Trims