Shop All Recessed Lighting Trims
Juno Lighting
Sloped Recessed Trim, 6in, Alum Reflector
Mfr # 620 CWH
Zoro # G0701018
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Aperture Size 6 in
- Trim Style - Recessed Down Light Open
- Trim Color - Recessed Down Light White
- Reflector or Baffle Color Polished Aluminum
- Ceiling Type - Recessed Down Light Slope Ceiling 2/12 to 6/12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Juno Lighting
- MFR # 620 CWH
- Zoro # G0701018
- UPC # 661209287892
- Country of Origin United States
- Category Recessed Lighting Trims
Dimensions
Nominal Aperture Size | 6 in |
Outside Dia. (In.) | 7-5/8 |
Nominal Size | 6 in |
Inside Diameter | 6 in |
Outside Diameter | 7 3/4 in |
Details
Item - Recessed Down Light | LED Recessed Down Light Trim |
Trim Style - Recessed Down Light | Open |
Trim Color - Recessed Down Light | White |
Reflector or Baffle Color | Polished Aluminum |
Ceiling Type - Recessed Down Light | Slope Ceiling 2/12 to 6/12 |
Lighting Technology | LED |
Trim Color | White |
Fits | 6 in Housing |
Type | Open |
For Use With | Mfr. No. IC926LED9G4-27K-1, IC926LED9G4-27K-U, IC926LED9G4-35K-1, IC926LED9G4-35K-U, IC926LED9G4-3K-1, IC926LED9G4-3K-1, IC926LED9G4-3K-U, IC926LED9G4-41K-1, IC926LED9G4-41K-U, IC926LWD9G4-3K-1 |
Item | LED Recessed Down Light Trim |
Trim Style | Open |
Trim Finish | Matte |
Ceiling Type | Slope Ceiling |
Ceiling Slope Ratio | 2/12 to 6/12 |
Compatible Series | IC926LED |
Trim Material | Metal |
Compatible with Product Type | Recessed Downlight |
Light Technology | LED |
Description
LED Recessed Down Light Trim, Nominal Size 6 in, Lighting Technology LED, Trim Material Metal, Trim Style Open, Trim Color White, Trim Finish Matte, Ceiling Type Slope Ceiling, Ceiling Slope Ratio 2/12 to 6/12, Compatible with Grainger Part Number 45AX76, 45AY25, For Use with Series IC926LED, Compatible with Product Type Recessed Downlight, Inside Diameter 6 in, Outside Diameter 7 3/4 in, Reflector or Baffle Color Polished Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Remote Head (ERE W T SQ M12)
- ILB GOLD Linear Fluorescent Bulb, Replacement For Eiko F14T8/CW (F14T8/CW)
- ILC Replacement for Flowtron Bk-15c replacement light bulb lamp (BK-15C FLOWTRON)
- LITEZALL 250 Lumen Tactical Pen Light (LA-250PEN-6/24)
- JUNO LIGHTING LED Trim Insert, 6in, White Baffle (J6RLTRIM DB WWH)
- JUNO LIGHTING Sloped Recessed Trim, 6in, White Baffle (614 WWH)
- JUNO LIGHTING Recessed Trim, 5in, Aluminum Reflector (204 CWH)
- JUNO LIGHTING Recessed Trim, 6in, Black Baffle (24 BWH)
- JUNO LIGHTING Recessed Trim, 4in, White Baffle (14 WWH)
- JUNO LIGHTING Fully Enclosed Downlight Baffle Trim 4-i (V4034 WWH)
- ELCO LIGHTING 4 Die-Cast Adjustable Spot Trim" (EL1488B)
- Juno Lighting Recessed Lighting Trims