Shop All Recessed Lighting Trims
Juno Lighting
Sloped Recessed Trim, 6in, Alum Reflector
Mfr # 602 CWH
Zoro # G0700975
original price:
$73.33
12% off
new price: $64.29
/ea
$64.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Aperture Size 6 in
- Trim Style - Recessed Down Light Open
- Trim Color - Recessed Down Light White
- Reflector or Baffle Color Polished Aluminum
- Max. Wattage - Recessed Down Light 75.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Juno Lighting
- MFR # 602 CWH
- Zoro # G0700975
- UPC # 661209040640
- Country of Origin China
- Category Recessed Lighting Trims
Dimensions
Nominal Aperture Size | 6 in |
Outside Dia. (In.) | 8-1/8 |
Outside Dia. | 8 1/8 in |
Outside Diameter | 9 1/8 in |
Manufacturer Warranty Length | 2 yr |
Nominal Size | 6 in |
Inside Diameter | 6 in |
Description
Recessed Down Light Trim, Nominal Size 6 in, Lighting Technology Halogen, Incandescent, LED, Trim Material Metal, Trim Style Open, Trim Color White, Trim Finish Matte, Ceiling Type Slope Ceiling, Ceiling Slope Ratio 2/12 to 6/12, Compatible with Grainger Part Number 45AY25, 45AY53, 45AY71, For Use with Series IC928LED, Compatible with Product Type Recessed Downlight, Inside Diameter 6 in, Manufacturer Warranty Length 2 yr, Maximum Wattage 150 W, Outside Diameter 9 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TCP Elite LED, 12W BR30, DIM, Amber Flood (LED12BR30DAMB)
- FEIT ELECTRIC LED, 8.3 W, PAR30, Medium Screw (E26) (PAR30LDM/SP/930CA)
- SUNPERIAN BR30 LED Flood Light Bulbs 8.5W (65W Equivalent) 800LM Dimmable E26 Base 4-Pack (SP34017-4PK)
- PIC Bug Lantrn/Zppr Solar (SOLAR-PLZ)
- JUNO LIGHTING Sloped Recessed Trim, 6in, White Baffle (614 WWH)
- JUNO LIGHTING Recessed Trim, 5in, Black Baffle (205 BWH)
- JUNO LIGHTING Recessed Trim, 4in, Black Baffle (14 BWH)
- JUNO LIGHTING Recessed Trim, 5in, White Baffle (205 WWH)
- JUNO LIGHTING Recessed Trim, 6in, Hz Aluminum Reflector (27 HZWH)
- JUNO LIGHTING Sloped Recessed Trim, 6in, White Baffle (604 WWH)
- LIGHT EFFICIENT DESIGN HID LED, 35 W, 45 W, 60 W, E26 (LED-8024E345-G7-FW)
- Juno Lighting Recessed Lighting Trims