Shop All Recessed Lighting Trims
Juno Lighting
Recessed Trim, 5in, Haze Alum Reflector
Mfr # 204 HZWH
Zoro # G0701088
product price: $40.39
/ea
$40.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Aperture Size 5 in
- Trim Style - Recessed Down Light Open
- Trim Color - Recessed Down Light White
- Reflector or Baffle Color Aluminum Haze
- Max. Wattage - Recessed Down Light 70.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Juno Lighting
- MFR # 204 HZWH
- Zoro # G0701088
- UPC # 661209247599
- Country of Origin United States
- Category Recessed Lighting Trims
Dimensions
Nominal Aperture Size | 5 in |
Outside Dia. | 6 1/4 in |
Outside Dia. (In.) | 6-1/4 |
Nominal Size | 5 in |
Outside Diameter | 6 1/4 in |
Inside Diameter | 5 in |
Description
Recessed Down Light Trim, Nominal Size 5 in, Lighting Technology Halogen, Incandescent, LED, Trim Material Metal, Trim Style Open, Trim Color White, Trim Finish Matte, Ceiling Type Flat Ceiling, Ceiling Slope Ratio Not Available, Compatible with Grainger Part Number 13C547, 2WFA5, 45AX61, 45AY04, 45AY78, 45MR36, For Use with Series IC20LED, IC20RLED, Compatible with Product Type Recessed Downlight, Inside Diameter 5 in, Maximum Wattage 75 W, Outside Diameter 6 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Bulbrite 773107 replacement light bulb lamp (773107 BULBRITE)
- VICKERMAN 0.96 watt 130V C7 Ceramic LED Green Bulb with Nickel Base 25 per Bag (XLEDSC74-25)
- LARSON ELECTRONICS Expl. Proof LED Drop Light, 12V, 25ft. (EHL-LED-120XLV-25-12V)
- GE LAMPS LED, 18 W, T8, Medium Bi-Pin (G13) (LED18ET8/G/4/850/CVG)
- JUNO LIGHTING Recessed Trim, 6in, White Baffle (24 WWH)
- JUNO LIGHTING Recessed Trim, 4in, Black Baffle (14 BWH)
- JUNO LIGHTING Recessed Trim, 6in, Black Baffle (24 BWH)
- JUNO LIGHTING Sloped Recessed Trim, 6in, Alum Reflector (602 CWH)
- JUNO LIGHTING Recessed Trim, 5in, White Baffle (205 WWH)
- JUNO LIGHTING Recessed Trim, 5in, Aluminum Reflector (204 CWH)
- ELCO LIGHTING 6 Eyeball Trim" (EL18B)
- Juno Lighting Recessed Lighting Trims