Shop All Recessed Lighting Trims
Juno Lighting
Recessed Trim, 5in, Black Baffle
Mfr # 205 BWH
Zoro # G0701115
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Aperture Size 5 in
- Trim Style - Recessed Down Light Open
- Trim Color - Recessed Down Light White
- Reflector or Baffle Color Black
- Max. Wattage - Recessed Down Light 65.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Juno Lighting
- MFR # 205 BWH
- Zoro # G0701115
- UPC # 661209000958
- Country of Origin United States
- Category Recessed Lighting Trims
Dimensions
Nominal Aperture Size | 5 in |
Outside Dia. | 6 1/4 in |
Outside Dia. (In.) | 6-1/4 |
Nominal Size | 5 in |
Outside Diameter | 6 1/4 in |
Inside Diameter | 5 in |
Description
Recessed Down Light Trim, Nominal Size 5 in, Lighting Technology Halogen, Incandescent, LED, Trim Material Metal, Trim Style Baffle, Trim Color White, Trim Finish Matte, Ceiling Type Flat Ceiling, Ceiling Slope Ratio Not Available, Compatible with Grainger Part Number 45AX64, 45AX69, 45AX70, For Use with Series IC20LED, IC20RLED, Compatible with Product Type Recessed Downlight, Inside Diameter 5 in, Maximum Wattage 75 W, Outside Diameter 6 1/4 in, Reflector or Baffle Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania 3650t3q/ir/cl 480v replacement light bulb lamp (3650T3Q/IR/CL 480V SYLVANIA)
- ELCO LIGHTING 6 Sloped Ceiling Medium Base IC Airtight Single Wall New Construction Housing" (EL918ICA)
- ILB GOLD Incandescent Bulb, Replacement For Donsbulbs 4440X (4440X)
- QUOIZEL Westover 1-Light Stainless Steel Outdoor Hanging Lantern (WVR1907SS)
- JUNO LIGHTING Recessed Trim, 4in, Black Baffle (14 BWH)
- JUNO LIGHTING LED Trim Insert, 6in, White Baffle (J6RLTRIM DB WWH)
- JUNO LIGHTING Recessed Trim, 6in, Hz Aluminum Reflector (27 HZWH)
- JUNO LIGHTING Recessed Trim, 6in, White Baffle (24 WWH)
- JUNO LIGHTING Sloped Recessed Trim, 6in, White Baffle (614 WWH)
- JUNO LIGHTING Recessed Trim, 4in, White Baffle (14 WWH)
- ELCO LIGHTING 5 Reflector with Socket Bracket Trim" (ELS530KW)
- Juno Lighting Recessed Lighting Trims