Shop All Track Connectors
Juno Lighting
Mini Straight Connector, White
Mfr # R23 WH
Zoro # G0700631
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Total Wattage - Track Lighting 2,400
- Voltage - Track Lighting Track 120V AC
- Track Color - Track Lighting White
- Number of Circuits - Track Lighting 1
- Track Material - Track Lighting Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Juno Lighting
- MFR # R23 WH
- Zoro # G0700631
- UPC # 661209031105
- Country of Origin Viet Nam
- Category Track Connectors
Dimensions
Length - Track Lighting Track and Connectors | 2 1/4 in |
Height - Track Lighting Track and Connectors | 5/8 in |
Width - Track Lighting Track and Connectors | 1 3/8 in |
Width (In.) | 1/4 |
Overall Length | 2 1/4 in |
Overall Height | 5/8 in |
Overall Width | 1 3/8 in |
Description
Straight Connector, Function Miniature Straight Connector, Compatible with Track Style J, Housing Color White, Number of Circuits 1, Voltage 120V AC, Maximum Current 20 A, Overall Length 2 1/4 in, Overall Width 1 3/8 in, Overall Height 5/8 in, Housing Finish White, Housing Material Plastic, Lighting Certification Unrated, Maximum Wattage 2,400 W, Series R, Standards cULus Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE LED Filament 5w Dimmable 11 Inch T9 Light Bulb (E26) Base - 2700K (Warm White), 350 Lumens, 4PK (862774)
- SURE-LITES Steel Led Em, 60 Ft, Nicad Bat, Chicago (XR6C-LED)
- NITE IZE Rechargeable Headlamp, Coyote, 170 lumens (R170RH-29-R7)
- STREAMLIGHT USBRechrgHeadlight, PolyCarb, Coyote, 180lm (61706)
- JUNO LIGHTING Live End Connector, White (R38 WH)
- JUNO LIGHTING Adj. Connector, Black (R24 BL)
- JUNO LIGHTING T-Connector, White (R25 WH)
- JUNO LIGHTING Trac Dead End Connector, White (R28 WH)
- JUNO LIGHTING Mini Straight Connector, Silver (R23 SL)
- JUNO LIGHTING Flexible Adj. Connector, White (R20 WH)
- JUNO LIGHTING Mini Straight Connector, Black (R23 BL)
- Juno Lighting Track Connectors