Shop All Track Connectors
Juno Lighting
Mini Straight Connector, Silver
Mfr # R23 SL
Zoro # G2471281
product price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Total Wattage - Track Lighting 2,400
- Voltage - Track Lighting Track 120V AC
- Track Color - Track Lighting Silver
- Number of Circuits - Track Lighting 1
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Juno Lighting
- MFR # R23 SL
- Zoro # G2471281
- UPC # 661209251701
- Country of Origin Viet Nam
- Category Track Connectors
Dimensions
Height - Track Lighting Track and Connectors | 5/8 in |
Width - Track Lighting Track and Connectors | 1 3/8 in |
Width (In.) | 1/4 |
Length - Track Lighting Track and Connectors | 2 1/4 in |
Overall Height | 5/8 in |
Overall Width | 1 3/8 in |
Overall Length | 2 1/4 in |
Description
Straight Connector, Function Miniature Straight Connector, Compatible with Track Style J, Housing Color Silver, Number of Circuits 1, Voltage 120V AC, Maximum Current 20 A, Overall Length 2 1/4 in, Overall Width 1 3/8 in, Overall Height 5/8 in, Housing Finish Silver, Housing Material Plastic, Lighting Certification Unrated, Maximum Wattage 2,400 W, Series R, Standards cULus Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For NATIONAL STOCK NUMBER NSN 6240009418507 INCANDESCENT A SHAPE A19 10PK (10PAK:WW-EVX4-2)
- ILB GOLD Fluorescent Bulb Linear, Replacement For Norman Lamps, Fo13/865/Xp/Eco (FO13/865/XP/ECO)
- ILC Replacement for Philips 34446-5 replacement light bulb lamp (34446-5 PHILIPS)
- FEIT ELECTRIC LED DIM G8 T4 WW 20W (BP20G8/830/LED)
- JUNO LIGHTING Trac Dead End Connector, Black (R28 BL)
- JUNO LIGHTING Live End Connector, Silver (R38 SL)
- JUNO LIGHTING T-Connector, White (R25 WH)
- JUNO LIGHTING Cord and Plug Connector 3-Wire, Black (R122 BL)
- JUNO LIGHTING Mini Straight Connector, White (R23 WH)
- JUNO LIGHTING End Feed Connector and J-Box Cover, White (R21 WH)
- JUNO LIGHTING Live End Connector, Black (R38 BL)
- Juno Lighting Track Connectors