Shop All Track Connectors
Juno Lighting
Mini Straight Connector, Black
Mfr # R23 BL
Zoro # G0700640
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Total Wattage - Track Lighting 2,400
- Voltage - Track Lighting Track 120V AC
- Track Color - Track Lighting Black
- Number of Circuits - Track Lighting 1
- Width (In.) 1/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Juno Lighting
- MFR # R23 BL
- Zoro # G0700640
- UPC # 661209031099
- Country of Origin Viet Nam
- Category Track Connectors
Dimensions
Width (In.) | 1/4 |
Width - Track Lighting Track and Connectors | 1 3/8 in |
Height - Track Lighting Track and Connectors | 5/8 in |
Length - Track Lighting Track and Connectors | 2 1/4 in |
Overall Height | 5/8 in |
Overall Width | 1 3/8 in |
Overall Length | 2 1/4 in |
Description
Straight Connector, Function Miniature Straight Connector, Compatible with Track Style J, Housing Color Black, Number of Circuits 1, Voltage 120V AC, Maximum Current 20 A, Overall Length 2 1/4 in, Overall Width 1 3/8 in, Overall Height 5/8 in, Housing Finish Black, Housing Material Plastic, Lighting Certification Unrated, Maximum Wattage 2,400 W, Series R, Standards cULus Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING 7-1/4" Intrinsic Collection Surface Mount LED in White (P810013-028-30)
- MIDWEST FASTENER #4-36 Black Plastic Turn Knobs 10PK (64605)
- SUNLITE Commercial 14,000 Lumens Dual Head LED Outdoor Standing Work Light, Cool White 4000K (88178-SU)
- ILC Replacement for Sylvania L58w/865 replacement light bulb lamp (L58W/865 SYLVANIA)
- JUNO LIGHTING Live End Connector, Black (R38 BL)
- JUNO LIGHTING Mini Straight Connector, White (R23 WH)
- JUNO LIGHTING Trac Dead End Connector, White (R28 WH)
- JUNO LIGHTING Live End Connector, White (R38 WH)
- JUNO LIGHTING End Feed Connector and J-Box Cover, White (R21 WH)
- JUNO LIGHTING End Feed Connector and J-Box Cover, Black (R21 BL)
- ELCO LIGHTING T-Bar Ceiling Feed Track Accessory (EP817B)
- Juno Lighting Track Connectors