Shop All Track Connectors
Juno Lighting
Live End Connector, White
Mfr # R38 WH
Zoro # G0700467
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Total Wattage - Track Lighting 2,400
- Voltage - Track Lighting Track 120V AC
- Track Color - Track Lighting White
- Number of Circuits - Track Lighting 1
- Track Material - Track Lighting Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Juno Lighting
- MFR # R38 WH
- Zoro # G0700467
- UPC # 661209035134
- Country of Origin Viet Nam
- Category Track Connectors
Dimensions
Height - Track Lighting Track and Connectors | 5/8 in |
Length - Track Lighting Track and Connectors | 3 1/4 in |
Width (In.) | 1-3/8 |
Width - Track Lighting Track and Connectors | 1 3/8 in |
Length (In.) | 3-1/4 |
Overall Height | 5/8 in |
Overall Width | 1 3/8 in |
Overall Length | 3 1/8 in |
Description
Power Feed Connector, Function Power Feed End Connector, Compatible with Track Style J, Housing Color White, Number of Circuits 1, Voltage 120V AC, Maximum Current 20 A, Overall Length 3 1/8 in, Overall Width 1 3/8 in, Overall Height 5/8 in, Housing Finish White, Housing Material Plastic, Lighting Certification Unrated, Maximum Wattage 2,400 W, Series R, Standards cULus Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Donsbulbs HIT 100w/g12/4k/uvs replacement light bulb lamp (HIT 100W/G12/4K/UVS DONSBULBS)
- NIGHTSTICK Dual Light Handheld Flashlight (XPP-5422GA)
- GE LAMPS LED 8W, T8, Med Bi-Pin, G13, Glass, 2 ft. (LED8ET8/G/2/840)
- WESTINGHOUSE Fixture Wall Outdoor 60W Lantern, Black Steel Clear Jelly Jar Glass (6688500)
- JUNO LIGHTING Mini Straight Connector, White (R23 WH)
- JUNO LIGHTING T-Connector, White (R25 WH)
- JUNO LIGHTING Adj. Connector, White (R24 WH)
- JUNO LIGHTING Mini Straight Connector, Silver (R23 SL)
- JUNO LIGHTING Floating Connector, Silver (R29 SL)
- JUNO LIGHTING Mini Straight Connector, Black (R23 BL)
- JUNO LIGHTING Cord and Plug Connector 3-Wire, White (R122 WH)
- Juno Lighting Track Connectors