Shop All Track Connectors
Juno Lighting
Live End Connector, Silver
Mfr # R38 SL
Zoro # G2471211
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Total Wattage - Track Lighting 2,400
- Voltage - Track Lighting Track 120V AC
- Track Color - Track Lighting Silver
- Number of Circuits - Track Lighting 1
- Mounting Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Juno Lighting
- MFR # R38 SL
- Zoro # G2471211
- UPC # 661209251770
- Country of Origin Viet Nam
- Category Track Connectors
Dimensions
Width (In.) | 1-3/8 |
Height - Track Lighting Track and Connectors | 5/8 in |
Width - Track Lighting Track and Connectors | 1 3/8 in |
Length - Track Lighting Track and Connectors | 3 1/4 in |
Length (In.) | 3-1/4 |
Overall Length | 3 1/8 in |
Overall Height | 5/8 in |
Overall Width | 1 3/8 in |
Description
Power Feed Connector, Function Power Feed End Connector, Compatible with Track Style J, Housing Color Silver, Number of Circuits 1, Voltage 120V AC, Maximum Current 20 A, Overall Length 3 1/8 in, Overall Width 1 3/8 in, Overall Height 5/8 in, Housing Finish Silver, Housing Material Plastic, Lighting Certification Unrated, Maximum Wattage 2,400 W, Series R, Standards cULus Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania Fp14/830/eco replacement light bulb lamp (FP14/830/ECO OSRAM SYLVANIA)
- ILC Replacement for Leviton 8681 (8681 LEVITON)
- LUMARK Switch Hardwired LED Bronze Security Wall Light (WPMLED10B)
- ILC Replacement for Advance 71a7907-001db (71A7907-001DB ADVANCE)
- JUNO LIGHTING Flexible Adj. Connector, White (R20 WH)
- JUNO LIGHTING End Feed Connector and J-Box Cover, Black (R21 BL)
- JUNO LIGHTING T-Connector, Black (R25 BL)
- JUNO LIGHTING Adj. Connector, Black (R24 BL)
- JUNO LIGHTING Trac Dead End Connector, White (R28 WH)
- JUNO LIGHTING Cord and Plug Connector 3-Wire, Black (R122 BL)
- ELCO LIGHTING Floating Canopy and Feed Point Track Accessory (EC809B)
- Juno Lighting Track Connectors