Shop All LED Under Cabinet Lighting
Juno Lighting
LEDUnderCabLit, 24inDim, v, 710lm
Mfr # UCES 24IN SWW6 90CRI WH
Zoro # G504846736
product price: $56.69
/ea
$56.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Bulb Yes
- For Bulb Type Integrated LED
- Green Environmental Attribute Product Contributes To Reducing Energy Consumption
- Color Temperature 2700K, 3000K, 3500K
- Compliance Type CA Title 24, JA8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Juno Lighting
- MFR # UCES 24IN SWW6 90CRI WH
- Zoro # G504846736
- UPC # 00196182177422
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Overall Width | 2 9/16 in |
Manufacturer Warranty Length | 5 yr Limited Warranty |
Overall Height | 1 1/16 in |
Cord Length | Cordless |
Overall Length | 24 in |
Nominal Length | 24 in |
Manufacturers Warranty Length | 5 yr Limited Warranty |
Description
LED Undercabinet, 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 5.5 Watt T14 LED, Clear, Medium Base, 2000K, 500 Lumens, 120 Volt (S21378)
- LIGHTOLIER LED Track Head, 6-9/16in.L, White, 1000lm (LLAV1130WH)
- SATCO 15.5W A19 LED Light Bulb - Medium Base - Frost Finish (S8567)
- JAMESON Handi-Light Portable Work Light w 15-watt Fluorescent Bulb 25FT Cord (30-1525E)
- JUNO LIGHTING LED Undercabinet Fixture (UPLD 22IN SWW4 90CRI WH)
- JUNO LIGHTING LED Undercabinet Fixture (UPLD 14IN SWW4 90CRI WH)
- JUNO LIGHTING LED Undercabinet Fixture (UPLD 09IN SWW4 90CRI WH)
- JUNO LIGHTING LEDUnderCabLit, 18inDim, Plg/Direct, 526lm (UCES 18IN SWW6 90CRI WH)
- JUNO LIGHTING LEDUnderCabLit, 12inDim, 454/482/492lm (UCES 12IN SWW6 90CRI WH)
- JUNO LIGHTING LED Undercabinet Fixture (UPLD 30IN SWW4 90CRI WH)
- BLACK & DECKER 1-Bar Rechargeable Under Cabinet Lighting Kit, Warm White, 9" (LEDUC9-1REC)
- Juno Lighting LED Under Cabinet Lighting