Shop All LED Under Cabinet Lighting
Juno Lighting
LED Undercabinet Fixture
Mfr # UPLD 09IN SWW4 90CRI WH
Zoro # G003927615
product price: $64.75
/ea
$64.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Steel
- Housing Color White
- Features High-Efficiency, Utilizes Long-Life
- Color Temperature 3000K, 3500K, 4000K
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Juno Lighting
- MFR # UPLD 09IN SWW4 90CRI WH
- Zoro # G003927615
- UPC # 00193048486377
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Nominal Length | 8 in |
Overall Length | 9 in |
Overall Width | 1 1/8 in |
Manufacturer Warranty Length | 5 yr Limited Warranty |
Overall Height | 3 3/4 in |
Manufacturers Warranty Length | 5 yr Limited Warranty |
Description
LED Undercabinet Fixture, Lighting Technology LED, Connection Type Plug In or Direct-Wire, Light Output 291 lm, 302 lm, 307 lm, Color Temperature 3000K, 3500K, 4000K, Color Rendering Index 90, Voltage 120V AC, Overall Length 9 in, Maximum Fixture Wattage 4.5 W, Dimmable Yes, Housing Color White, Housing Material Steel, Linkable Yes, Switch Function On/Off, Includes Bulb Yes, Bulb Quantity 1, Compliance Type CA Title 24, JA8, Dimming Range 70 Percent, Environmental Rating Damp Location Rated
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips Cleo Hpa400s replacement light bulb lamp (CLEO HPA400S PHILIPS)
- SATCO 7.5 W S11 Incandescent - Ceramic Blue - 2500 Hours - Medium Base - 120V - Carded (S4508)
- ILC Replacement For LIGHT BULB LAMP TCP33118SP35K FLUORESCENTCFL MISCELLANEOUS 2PK (2PAK:WX-EVD1-1)
- STREAMLIGHT Black No Led Tactical Handheld Flashlight, Lithium (Li) CR123A, 500 lm lm (88830)
- JUNO LIGHTING LED Undercabinet Fixture (UPLD 14IN SWW4 90CRI WH)
- JUNO LIGHTING LEDUnderCabLit, 12inDim, 454/482/492lm (UCES 12IN SWW6 90CRI WH)
- JUNO LIGHTING LEDUnderCabLit, 24inDim, v, 710lm (UCES 24IN SWW6 90CRI WH)
- JUNO LIGHTING LED Undercabinet Fixture (UPLD 30IN SWW4 90CRI WH)
- JUNO LIGHTING LED Undercabinet Fixture (UPLD 22IN SWW4 90CRI WH)
- JUNO LIGHTING LEDUnderCabLit, 18inDim, Plg/Direct, 526lm (UCES 18IN SWW6 90CRI WH)
- JESCO 24-inch Right Angle Connecting Cable for SG-LED/SGA-LED (SG-CC24L)
- Juno Lighting LED Under Cabinet Lighting