Shop All LED Troffers
This Product is Discontinued
Juno Lighting
LED Troffer 2x4ft, 3900lm, 5000K (Discontinued)
Mfr # S2X4BL 3950U WH5
Zoro # G2475448
Free Shipping & Returns
This Product is Discontinued
Key Features
- Nominal Size - Fixtures 2 ft x 4 ft
- Lighting Technology LED
- Voltage 120 to 277V
- Lighting Certification DesignLights Consortium (DLC) 4.4
- Watts 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Juno Lighting
- MFR # S2X4BL 3950U WH5
- Zoro # G2475448
- UPC # 633044368753
- Country of Origin Mexico
- Category LED Troffers
Dimensions
Nominal Size - Fixtures | 2 ft x 4 ft |
Fixture Height | 3 7/8 in |
Fixture Width | 23 3/4 in |
Fixture Length | 47 3/4 in |
Nominal Size | 2 ft x 4 ft |
Overall Length | 47 3/4 in |
Overall Height | 3 7/8 in |
Overall Width | 23 3/4 in |
Description
2 ft x 4 ft, Lens Shape Center Basket, 5000K, 4,191 lm, 116.3 lm/W, LED, LED Replacement For T8, Bulb Included Yes, For Bulb Type Integrated LED, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 36 W, Color Rendering Index 80, 120 to 277V, Lighting Certification DesignLights Consortium (DLC) 4.4, Dimmable Yes, Emergency Battery Backup No, Series S2X4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.