Shop All Light Fixture Parts
Juno Lighting
LED Trim Kit 5/6in, Switchable White 27K
Mfr # RB56 SWW5 MW M6
Zoro # G610473321
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Juno Lighting
- MFR # RB56 SWW5 MW M6
- Zoro # G610473321
- UPC # 196182808999
- Country of Origin China
- Category Light Fixture Parts
Details
Item | LED Trim Kit 5/6in, Switchable White 27K |
Description
LED Trim Kit 5/6in, Switchable White 27K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT GE A15 E26 (Medium) LED Bulb Soft White 60 W , 2PK (25986)
- SOLERA 20W SOLAR MOUNT LIGHT W/PIR (SL-SWL-20W-40K-BK-G2)
- SATCO Satco 80-2030 Keyless Glazed Porcelain Mogul Socket w/16-in. 14GA Leads and 2 #8/32 Screws, E39 Base (80/2030)
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE 4 LED Lamps, Emergency Light (PGW-HTR)
- JUNO LIGHTING New Construction IC Housing 120V, 6in., (IC22 W)
- JUNO LIGHTING LED Adj Trim Kit 4in., Switchable 27K/30 (RB4A SWW5 MW M6)
- JUNO LIGHTING New Construction IC Housing 120V, 6in., (IC22 W G)
- JUNO LIGHTING LED Trim Kit 4in., Switchable White 27K/ (RB4S SWW5 MW M6)
- JUNO LIGHTING IC1 4-in.-in.candescent New Construction (IC1)
- JUNO LIGHTING New Construction IC Housing 5in., 120V, (IC20 W)
- Z-LITE Multi Point Canopy 3 Light Ceiling Plate, Matte Black (CP4403-MB)
- Juno Lighting Light Fixture Parts