Shop All Flushmount Lights
Juno Lighting
LED Surface Mount Fixture, 1800 lm, 4000K
Mfr # JSFSQ 14IN 18LM 40K 90CRI MVOLT ZT WH M6
Zoro # G5112480
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Unfinished
- Voltage 120-277V AC
- Lumens 1,800 lm
- LED Replacement For HAL
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Juno Lighting
- MFR # JSFSQ 14IN 18LM 40K 90CRI MVOLT ZT WH M6
- Zoro # G5112480
- UPC # 191723065534
- Country of Origin China
- Category Flushmount Lights
Dimensions
Nominal Height | 29/32 in |
Nominal Length | 1 ft |
Nominal Width | 14 in |
Overall Width | 14 1/8 in |
Overall Height | 7/8 in |
Overall Length | 14 1/8 in |
Nominal Size | 14 in |
Manufacturer Warranty Length | 5 yr Limited Warranty |
Description
LED Surface Mount Fixture, Diameter Not Applicable, Overall Length 14 1/8 in, Series JSFSQ, Light Output 1,800 lm, Color Temperature 4000K, Color Rendering Index 90, Maximum Fixture Wattage 20 W, Voltage 120-277V AC, Overall Height 7/8 in, Overall Width 14 1/8 in, Housing Color White, Housing Finish Unfinished, Housing Material Steel, Dimmable Yes, Lens Material Polycarbonate, Compliance Type CA Title 24, JA8, Lighting Technology LED, Ballast Quantity 0, Bulb Quantity 1, Dimming Method 0-10V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Adec P/N 28-0704-00 replacement light bulb lamp (P/N 28-0704-00 ADEC)
- LUMARK Led Sq Wp 120-277 5000K Glass Bz, 65W (WPSQLED-65-UNV-7050)
- ILC Replacement for Sylvania 18893 replacement light bulb lamp (18893 SYLVANIA)
- ILC Replacement for Eiko Dt55/65/rs replacement light bulb lamp (DT55/65/RS EIKO)
- JUNO LIGHTING Surface Mount Downlight, LED, 5-1/4" L (JSFSQ5IN07LMSWW590CRIMVOLT ZT WH M12)
- JUNO LIGHTING Surface Mount Downlight, LED, 5-1/4" L (JSF 5IN 07LM SWW5 90CRI MVOLT ZT WH M12)
- JUNO LIGHTING Surface Mount Downlight, LED, 7-3/4" L (JSF 7IN 10LM SWW5 90CRI MVOLT ZT WH M12)
- AFX Skye - LED Flush Mount - 19" - Black Finish - White Acrylic (SKYF19LAJD1BK)
- ACCESS LIGHTING Conga, Flush Mount, Bronze Finish, Opal Glass (50080-BRZ/OPL)
- LIVEX LIGHTING Harbor 1 Light Bronze Ceiling Mount (5032-07)
- PROGRESS LIGHTING Everlume Collection 18" Edgelit Surface Mount (P810018-030-30)
- Juno Lighting Flushmount Lights