Shop All Flushmount Lights
This Product is Discontinued
Juno Lighting
LED Surface Mount Fixture, 1800 lm, 4000K (Discontinued)
Mfr # JSF 13IN 18LM 40K 90CRI MVOLT ZT WH M6
Zoro # G5112550
Free Shipping & Returns
This Product is Discontinued
Key Features
- Housing Finish Unfinished
- Voltage 120-277V AC
- Lumens 1,800 lm
- LED Replacement For HAL
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Juno Lighting
- MFR # JSF 13IN 18LM 40K 90CRI MVOLT ZT WH M6
- Zoro # G5112550
- UPC # 191723065459
- Country of Origin China
- Category Flushmount Lights
Dimensions
Nominal Height | 29/32 in |
Nominal Width | 13 in |
Nominal Length | 1 ft |
Overall Height | 7/8 in |
Diameter | 13 in |
Manufacturer Warranty Length | 5 yr Limited Warranty |
Nominal Size | 13 in |
Description
LED Surface Mount Fixture, Diameter 13 in, Overall Length Not Applicable, Series JSF, Light Output 1,800 lm, Color Temperature 4000K, Color Rendering Index 90, Maximum Fixture Wattage 20 W, Voltage 120-277V AC, Overall Height 7/8 in, Overall Width Not Applicable, Housing Color White, Housing Finish Unfinished, Housing Material Steel, Dimmable Yes, Lens Material Polycarbonate, Compliance Type CA Title 24, JA8, Lighting Technology LED, Ballast Quantity 0, Bulb Quantity 1, Dimming Method 0-10V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.