Shop All Recessed Light Housing
Juno Lighting
LED Rmdl Downlight, 6in, 900lm, 4100K, 120V
Mfr # IC22RLED G4 09LM 40K 90CRI 120 FRPC
Zoro # G2476927
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Aperture Size 6 in
- Fixture Type - Recessed Down Light Airtight Remodel
- IC Rating - Recessed Down Light IC
- Max. Wattage - Recessed Down Light 16.0
- Voltage - Recessed Down Light 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Juno Lighting
- MFR # IC22RLED G4 09LM 40K 90CRI 120 FRPC
- Zoro # G2476927
- UPC # 661209388674
- Country of Origin Mexico
- Category Recessed Light Housing
Dimensions
Nominal Aperture Size | 6 in |
Height | 5 1/8 in |
Width | 7 1/4 in |
Length | 14 1/2 in |
Nominal Size | 6 in |
Overall Height | 5 1/8 in |
Overall Length | 14 1/2 in |
Outside Diameter | 7 1/4 in |
Manufacturer Warranty Length | 5 yr Limited Warranty |
Overall Width | 7 1/4 in |
Description
LED Recessed Down Light, Ceiling Type Flat Ceiling, Fixture Type Airtight Remodel, Nominal Size 6 in, Maximum Wattage 11.5 W, Light Output 900 lm, Color Temperature 4000K, Color Rendering Index 90, Voltage 120V AC, Overall Height 5 1/8 in, Lighting Technology LED, IC Rating IC, Airtight Yes, Ceiling Slope Ratio Not Available, Trim Color Not Available, Series IC22RLED, Outside Diameter 7 1/4 in, Includes Trim No, Ceiling Opening Required 6 3/4 in, Color Tuning No, Dimmable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Black No Led Industrial Handheld Flashlight, 270 lm (49XX83)
- WESTINGHOUSE WH LED ED28 DL 200W 1PK (5234100)
- FEIT ELECTRIC Feit 250 Watt Red Heat Lamps 250R40-10 - Pack of 12 (250R40/10)
- ILC Replacement for Philips Fc36-p36075 replacement light bulb lamp (FC36-P36075 PHILIPS)
- JUNO LIGHTING Round LED Recessed Downlight 6in., 27K/3 (WF6 SWW5 90CRI MB M6)
- JUNO LIGHTING LED Downlight, 6in, 900lm, 4100K, 120-277V (IC22LED G4 09LM 40K 90CRI MVOLT EZ10)
- JUNO LIGHTING Round LED Recessed Downlight 6in., Tunab (WF6C RD TUWH MW M6)
- JUNO LIGHTING TC1R 4-Inch Remodel Non IC Housing 120 V (TC1R)
- JUNO LIGHTING LED Downlight, 6in, 600lm, 3500K, 120-277V (IC22LED G4 06LM 35K 90CRI MVOLT ZT10)
- JUNO LIGHTING LED Downlight, 6in, 900lm, 3500K, 120-277V (TC22LED G4 09LM 35K 90CRI MVOLT EZ10)
- HALO Hlb6 Led (HLB6099FS1EMWR)
- Juno Lighting Recessed Light Housing