Shop All Recessed Light Housing
This Product is Discontinued
Juno Lighting
LED Rmdl Downlight, 5in, 600lm, 3000K, 120V (Discontinued)
Mfr # IC20RLED G4 06LM 30K 90CRI 120 FRPC
Zoro # G0702339
Free Shipping & Returns
This Product is Discontinued
Key Features
- Nominal Aperture Size 5 in
- Fixture Type - Recessed Down Light Airtight Remodel
- IC Rating - Recessed Down Light IC
- Max. Wattage - Recessed Down Light 12.0
- Voltage - Recessed Down Light 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Juno Lighting
- MFR # IC20RLED G4 06LM 30K 90CRI 120 FRPC
- Zoro # G0702339
- UPC # 661209388063
- Country of Origin Mexico
- Category Recessed Light Housing
Dimensions
Nominal Aperture Size | 5 in |
Height | 4 7/8 in |
Width | 5 7/8 in |
Length | 13 1/2 in |
Nominal Size | 5 in |
Manufacturer Warranty Length | 5 yr Limited Warranty |
Overall Height | 4 7/8 in |
Overall Width | 5 7/8 in |
Outside Diameter | 5 7/8 in |
Overall Length | 13 1/2 in |
Description
LED Recessed Down Light, Ceiling Type Flat Ceiling, Fixture Type Airtight Remodel, Nominal Size 5 in, Maximum Wattage 8.6 W, Light Output 600 lm, Color Temperature 3000K, Color Rendering Index 90, Voltage 120V AC, Overall Height 4 7/8 in, Lighting Technology LED, IC Rating IC, Series IC20RLED, Outside Diameter 5 7/8 in, Ceiling Opening Required 5 1/2 in, Color Tuning No, Dimmable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.