Shop All LED Retrofit Kits
Juno Lighting
LED Retrofit Kit, 6in, 900 lm, 3500K, 120V
Mfr # J6RL G4N DB 09LM 35K 90CRI 120 FRPC WWH
Zoro # G0701788
product price: $53.19
/ea
$53.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size 6 in
- Socket Type Integrated LED
- Watts 14 W
- Lumens 900
- Lighting Certification ENERGY STAR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Juno Lighting
- MFR # J6RL G4N DB 09LM 35K 90CRI 120 FRPC WWH
- Zoro # G0701788
- UPC # 661209652898
- Country of Origin Mexico
- Category LED Retrofit Kits
Dimensions
Nominal Size | 6 in |
Width | 7 5/8 in |
Height | 3 1/8 in |
Outside Diameter | 7 5/8 in |
Manufacturer Warranty Length | 5 yr |
Overall Height | 3 1/8 in |
Description
LED Retrofit Kit, Nominal Size 6 in, Color Temperature 3500K, Light Output 976 lm, Color Rendering Index 90, Trim Color White, LED Replacement For 65W INC/16W CFL, Dimmable Yes, Outside Diameter 7 5/8 in, Overall Height 3 1/8 in, Trim Material Aluminum, Compliance Type CA Title 24, Voltage 120V AC, Ceiling Opening Required 5 3/4 in, Dimming Method Forward Phase/Reverse Phase, Dimming Range 100 Percent to 5 Percent, Environmental Rating Wet Location Rated, Fixture Type New Construction, Remodel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Eiko 031293180025 replacement light bulb lamp (031293180025 EIKO)
- SATCO 3 W CA8 Incandescent - Clear - 1000 Hours - Candelabra Base - 120V (S3656)
- LIVEX LIGHTING Oxford 1 Light Imperial Bronze Outdoor Wall Lantern (7653-58)
- DAY-BRITE CFI HCY Series LED Highbay Fixture (HCY28L8CST-UN3-DIM)
- JUNO LIGHTING LED Downlight Retrofit Kit (WF6 SWW5 90CRI MW M6)
- JUNO LIGHTING LED Retrofit Kit, 6in, 600 lm, 4100K, 120V (J6RL G4N DC 06LM 40K 90CRI 120 FRPC WWH)
- JUNO LIGHTING LED Retrofit Kit, 5in, 675 lm, 2700K, 120V (5RLD G4 07LM 27K 90CRI 120 FRPC WWH M6)
- JUNO LIGHTING LED Retrofit Kit, 6in, 900 lm, 4100K, 120V (J6RL G4N DB 09LM 40K 90CRI 120 FRPC WWH)
- JUNO LIGHTING LED Downlight Retrofit Kit (WF6 REG SWW5 90CRI MW M6)
- JUNO LIGHTING LED Retrofit Kit, 4in, 650 lm, 3000K, 120V (4RLD G4 06LM 30K 90CRI 120 FRPC WWH M6)
- LITETRONICS Troffer Retrofit Kit, 44-1/2"L, 35W, 3500K (RFM3T435DW)
- Juno Lighting LED Retrofit Kits