Shop All LED Retrofit Kits
This Product is Discontinued
Juno Lighting
LED Retrofit Kit, 6in, 900 lm, 2700K, 120V (Discontinued)
Mfr # J6RL G4N DB 09LM 27K 90CRI 120 FRPC WWH
Zoro # G0701797
This Product is Discontinued
Key Features
- Nominal Size 6 in
- Socket Type Integrated LED
- Watts 14 W
- Lumens 900
- Lighting Certification ENERGY STAR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Juno Lighting
- MFR # J6RL G4N DB 09LM 27K 90CRI 120 FRPC WWH
- Zoro # G0701797
- UPC # 661209652775
- Country of Origin Mexico
- Category LED Retrofit Kits
Dimensions
Nominal Size | 6 in |
Width | 7 5/8 in |
Height | 3 1/8 in |
Overall Height | 3 1/8 in |
Outside Diameter | 7 5/8 in |
Manufacturer Warranty Length | 5 yr |
Description
LED Retrofit Kit, Nominal Size 6 in, Color Temperature 2700K, Light Output 929 lm, Color Rendering Index 90, Trim Color White, LED Replacement For 65W INC/16W CFL, Dimmable Yes, Outside Diameter 7 5/8 in, Overall Height 3 1/8 in, Trim Material Aluminum, Compliance Type CA Title 24, Voltage 120V AC, Ceiling Opening Required 5 3/4 in, Dimming Method Forward Phase/Reverse Phase, Dimming Range 100 Percent to 5 Percent, Environmental Rating Wet Location Rated, Fixture Type New Construction, Remodel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.