Shop All LED Retrofit Kits
Juno Lighting
LED Retrofit Kit, 6in, 600 lm, 3000K, 120V
Mfr # 6RLD G4 07LM 30K 90CRI 120 FRPC WWH M6
Zoro # G0701806
original price:
$26.09
6% off
new price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size 6 in
- Socket Type Medium
- Watts 7.7 W
- Lumens 726
- Lighting Certification ENERGY STAR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Juno Lighting
- MFR # 6RLD G4 07LM 30K 90CRI 120 FRPC WWH M6
- Zoro # G0701806
- UPC # 194994892991
- Country of Origin China
- Category LED Retrofit Kits
Dimensions
Nominal Size | 6 in |
Width | 7 5/8 in |
Height | 2 1/2 in |
Overall Height | 2 1/2 in |
Outside Diameter | 7 5/8 in |
Manufacturer Warranty Length | 5 yr |
Description
LED Retrofit Kit, Nominal Size 6 in, Color Temperature 3000K, Light Output 700 lm, Color Rendering Index 90, Trim Color White, LED Replacement For 65W INC/16W CFL, Dimmable Yes, Outside Diameter 7 5/8 in, Overall Height 2 1/2 in, Trim Material Cast Aluminum, Compliance Type CA Title 20, CA Title 24, JA8, Voltage 120V AC, Dimming Method Forward Phase/Reverse Phase, Dimming Range 100 Percent to 5 Percent, Environmental Rating Wet Location Rated, Fixture Type New Construction, Remodel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE CA11 LED Light Bulbs 4W (40W Equivalent) 400LM 2700K Warm White Dimmable E12 Candelabra Base 16-Pack (LR21573-16PK)
- FULHAM CC, 0-10V, 15W, Univ, 350mA, 21-42VDC (T1M1UNV0350-15L)
- COLUMBIA LIGHTING LED High Bay, 110W, 5000K, 52-1/2" L x 15"W (LXEW4-50L-CA-EU)
- SIGNIFY HID LED, 145 W, Mogul Screw (EX39) (145HB/LED/850/ND NB DL BB G2 4/1)
- JUNO LIGHTING LED Retrofit Kit, 5in, 675 lm, 2700K, 120V (5RLD G4 07LM 27K 90CRI 120 FRPC WWH M6)
- JUNO LIGHTING LED Downlight Retrofit Kit (WF6 REG SWW5 90CRI MW M6)
- JUNO LIGHTING LED Retrofit Kit, 6in, 900 lm, 3500K, 120V (J6RL G4N DB 09LM 35K 90CRI 120 FRPC WWH)
- JUNO LIGHTING LED Retrofit Kit, 6in, 600 lm, 4100K, 120V (J6RL G4N DC 06LM 40K 90CRI 120 FRPC WWH)
- JUNO LIGHTING LED Retrofit Kit, 6in, 600 lm, 2700K, 120V (J6RL G4N DB 06LM 27K 90CRI 120 FRPC WWH)
- JUNO LIGHTING LED Retrofit Kit, 6in, 600 lm, 3000K, 120V (J6RL G4N DB 06LM 30K 90CRI 120 FRPC WWH)
- ALSET 8" 3K downlight 4600 lumen ES Rated LED (51679)
- Juno Lighting LED Retrofit Kits