Shop All LED Retrofit Kits
Juno Lighting
LED Retrofit Kit, 6in, 600 lm, 2700K, 120V
Mfr # J6RL G4N DC 06LM 27K 90CRI 120 FRPC CWH
Zoro # G0701919
product price: $53.69
/ea
$53.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size 6 in
- Watts 11 W
- Socket Type Integrated LED
- Lumens 600
- Lighting Certification ENERGY STAR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Juno Lighting
- MFR # J6RL G4N DC 06LM 27K 90CRI 120 FRPC CWH
- Zoro # G0701919
- UPC # 661209652683
- Country of Origin Mexico
- Category LED Retrofit Kits
Dimensions
Nominal Size | 6 in |
Width | 7 5/8 in |
Height | 3 1/8 in |
Manufacturer Warranty Length | 5 yr |
Overall Height | 3 1/8 in |
Outside Diameter | 7 5/8 in |
Description
LED Retrofit Kit, Nominal Size 6 in, Color Temperature 2700K, Light Output 733 lm, Color Rendering Index 90, Trim Color White, LED Replacement For 65W INC/16W CFL, Dimmable Yes, Outside Diameter 7 5/8 in, Overall Height 3 1/8 in, Trim Material Aluminum, Compliance Type CA Title 24, Voltage 120V AC, Ceiling Opening Required 5 3/4 in, Dimming Method Forward Phase/Reverse Phase, Dimming Range 100 Percent to 5 Percent, Environmental Rating Wet Location Rated, Fixture Type New Construction, Remodel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON LIGHTING Floodlt Flush Mnt Otd Vap 100W (VT100G)
- ILC Replacement for Sylvania Cf16el/br30/830 replacement light bulb lamp (CF16EL/BR30/830 SYLVANIA)
- SATCO 8-Watt ST19 LED - Clear: Medium Base - 2700K - 800 Lumens, 2PK (S21870)
- NEBO 2-in-1 Sliding 400 Lumen LED Flashlight and Work Light (NEB-WLT-0006)
- JUNO LIGHTING LED Retrofit Kit, 4in, 650 lm, 3000K, 120V (4RLD G4 06LM 30K 90CRI 120 FRPC WWH M6)
- JUNO LIGHTING LED Retrofit Kit, 6in, 600 lm, 4100K, 120V (J6RL G4N DC 06LM 40K 90CRI 120 FRPC WWH)
- JUNO LIGHTING LED Retrofit Kit, 5in, 675 lm, 2700K, 120V (5RLD G4 07LM 27K 90CRI 120 FRPC WWH M6)
- JUNO LIGHTING LED Retrofit Kit, 6in, 900 lm, 3500K, 120V (J6RL G4N DB 09LM 35K 90CRI 120 FRPC WWH)
- JUNO LIGHTING LED Retrofit Kit, 4in, 650 lm, 2700K, 120V (4RLD G4 06LM 27K 90CRI 120 FRPC WWH M6)
- JUNO LIGHTING LED Retrofit Kit, 6in, 900 lm, 4100K, 120V (J6RL G4N DB 09LM 40K 90CRI 120 FRPC WWH)
- ESL VISION LED Rnd Comm Can, 25W, 1740 lm, 40K, 90C (ESL-CCR-R8-25W-140)
- Juno Lighting LED Retrofit Kits