Shop All LED Retrofit Kits
Juno Lighting
LED Retrofit Kit, 4in, 650 lm, 2700K, 120V
Mfr # 4RLD G4 06LM 27K 90CRI 120 FRPC WWH M6
Zoro # G0701891
product price: $25.35
/ea
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size 4 in
- Socket Type Medium
- Watts 7.6 W
- Lumens 637
- Lighting Certification ENERGY STAR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Juno Lighting
- MFR # 4RLD G4 06LM 27K 90CRI 120 FRPC WWH M6
- Zoro # G0701891
- UPC # 194994892700
- Country of Origin China
- Category LED Retrofit Kits
Dimensions
Nominal Size | 4 in |
Width | 5 in |
Height | 2 in |
Overall Height | 2 in |
Manufacturer Warranty Length | 5 yr |
Outside Diameter | 5 in |
Description
LED Retrofit Kit, Nominal Size 4 in, Color Temperature 2700K, Light Output 600 lm, Color Rendering Index 90, Trim Color White, LED Replacement For 50W INC, Dimmable Yes, Outside Diameter 5 in, Overall Height 2 in, Trim Material Cast Aluminum, Compliance Type CA Title 20, CA Title 24, JA8, Voltage 120V AC, Dimming Method Forward Phase/Reverse Phase, Dimming Range 100 Percent to 5 Percent, Environmental Rating Wet Location Rated, Fixture Type New Construction, Remodel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC 1000 Lumens Wireless USB Folding DoubleSided LED Slim Light (AO52SLC)
- GE GE 235074 15W Par38 LED Outdoor Flood Light Bulb - Pack of 2 (235074)
- MR BEAMS MotionSensing Battery Powered LED Black Security Light (MB3200-BLK)
- CURRENT GE LIGHTING 25W, T4 Miniature Halogen Light Bulb (Q25G9/CD)
- JUNO LIGHTING LED Retrofit Kit, 6in, 600 lm, 4100K, 120V (J6RL G4N DC 06LM 40K 90CRI 120 FRPC WWH)
- JUNO LIGHTING LED Retrofit Kit, 6in, 900 lm, 4100K, 120V (J6RL G4N DB 09LM 40K 90CRI 120 FRPC WWH)
- JUNO LIGHTING LED Retrofit Kit, 6in, 600 lm, 3000K, 120V (6RLD G4 07LM 30K 90CRI 120 FRPC WWH M6)
- JUNO LIGHTING LED Retrofit Kit, 4in, 650 lm, 3000K, 120V (4RLD G4 06LM 30K 90CRI 120 FRPC WWH M6)
- JUNO LIGHTING LED Retrofit Kit, 6in, 900 lm, 3500K, 120V (J6RL G4N DB 09LM 35K 90CRI 120 FRPC WWH)
- JUNO LIGHTING LED Downlight Retrofit Kit (WF6 REG SWW5 90CRI MW M6)
- ILB GOLD Bulb, LED Shape Retrofit, Replacement For G.E, F13Bx/835/Eco (F13BX/835/ECO)
- Juno Lighting LED Retrofit Kits