Shop All Recessed Light Housing
This Product is Discontinued
Juno Lighting
LED Recessed Remdl Dwnlght, Title 24, 4 in (Discontinued)
Mfr # IC1R LEDT24
Zoro # G1803396
This Product is Discontinued
Key Features
- Nominal Aperture Size 4 in
- Fixture Type - Recessed Down Light Airtight Remodel
- IC Rating - Recessed Down Light IC
- Max. Wattage - Recessed Down Light 50.0
- Voltage - Recessed Down Light 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Juno Lighting
- MFR # IC1R LEDT24
- Zoro # G1803396
- UPC # 661209421500
- Country of Origin Mexico
- Category Recessed Light Housing
Dimensions
Nominal Aperture Size | 4 in |
Height | 5 1/2 in |
Width | 4 1/4 in |
Length | 12 in |
Nominal Size | 4 in |
Overall Length | 12 in |
Outside Diameter | 4 3/8 in |
Overall Width | 4 11/16 in |
Overall Height | 5 1/2 in |
Description
LED Recessed Down Light Housing, Ceiling Type Flat Ceiling, Fixture Type Airtight Remodel, Nominal Size 4 in, Maximum Wattage 50 W, Light Output Not Available, Color Temperature Not Available, Color Rendering Index Not Available, Voltage 120V AC, Overall Height 5 1/2 in, Lighting Technology LED, IC Rating IC, Airtight Yes, Ceiling Slope Ratio Not Available, Trim Color Not Available, Series IC1R, Outside Diameter 4 3/8 in, Compliance Type CA Title 24, Includes Trim No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.