Shop All Recessed Light Housing
This Product is Discontinued
Juno Lighting
LED Recessed Downlight, Title 24, 6 in (Discontinued)
Mfr # IC23 LEDT24
Zoro # G1803369
This Product is Discontinued
Key Features
- Nominal Aperture Size 6 in
- Fixture Type - Recessed Down Light Airtight New Construction
- IC Rating - Recessed Down Light IC
- Max. Wattage - Recessed Down Light 90.0
- Voltage - Recessed Down Light 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Juno Lighting
- MFR # IC23 LEDT24
- Zoro # G1803369
- UPC # 661209311061
- Country of Origin Mexico
- Category Recessed Light Housing
Dimensions
Nominal Aperture Size | 6 in |
Height | 7 1/8 in |
Width | 13 1/8 in |
Length | 25 in |
Nominal Size | 6 in |
Overall Width | 8 1/2 in |
Overall Height | 7 1/8 in |
Outside Diameter | 6 7/8 in |
Overall Length | 13 1/8 in |
Description
LED Recessed Down Light Housing, Ceiling Type Flat Ceiling, Fixture Type Airtight New Construction, Nominal Size 6 in, Maximum Wattage 90 W, Light Output Not Available, Color Temperature Not Available, Color Rendering Index Not Available, Voltage 120V AC, Overall Height 7 1/8 in, Lighting Technology LED, IC Rating IC, Airtight Yes, Ceiling Slope Ratio Not Available, Trim Color Not Available, Series IC23, Outside Diameter 6 7/8 in, Includes Trim No, Ceiling Opening Required 6 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.