Shop All LED Retrofit Kits
Juno Lighting
LED Downlight Retrofit Kit
Mfr # WF6 SWW5 90CRI MW M6
Zoro # G703927601
original price:
$32.22
13% off
new price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology LED
- Nominal Size 6 in
- Lighting Technology LED
- Lighting Certification ENERGY STAR
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Juno Lighting
- MFR # WF6 SWW5 90CRI MW M6
- Zoro # G703927601
- UPC # 00194994243731
- Country of Origin Malaysia
- Category LED Retrofit Kits
Dimensions
Nominal Size | 6 in |
Manufacturers Warranty Length | 3 yr Limited Warranty |
Overall Height | 1 3/16 in |
Outside Diameter | 7 in |
Manufacturer Warranty Length | 3 yr Limited Warranty |
Description
LED Downlight Retrofit Kit, Fixture Type New Construction, Nominal Size 6 in, Maximum Wattage 13 W, Light Output 970 lm, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Color Rendering Index 90, Voltage 120V AC, Overall Height 1 3/16 in, Lighting Technology LED, IC Rating IC, Airtight Yes, Trim Style Dead-Front, Series WF6, Outside Diameter 7 in, Compliance Type CA Title 24, Includes Trim Yes, Ceiling Opening Required 6 1/4 in, Dimmable Yes, Dimming Method ELV/TRIAC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED Lamp, 15.0W, Cool White, PK2 (LED15LS2/827)
- ILC Replacement for Bulbrite 776504 replacement light bulb lamp (776504 BULBRITE)
- LEVITON FLUORESCENT LAMPS HORIZ SUP CLIP FOR 2G11 LAMP (23452-H)
- EZRED EZ Red 300 Lumens Rechargeable Neck Light - Green (EZ334599)
- JUNO LIGHTING LED Retrofit Kit, 6in, 600 lm, 3000K, 120V (6RLD G4 07LM 30K 90CRI 120 FRPC WWH M6)
- JUNO LIGHTING LED Retrofit Kit, 6in, 900 lm, 3500K, 120V (J6RL G4N DB 09LM 35K 90CRI 120 FRPC WWH)
- JUNO LIGHTING LED Retrofit Kit, 6in, 900 lm, 4100K, 120V (J6RL G4N DB 09LM 40K 90CRI 120 FRPC WWH)
- JUNO LIGHTING LED Retrofit Kit, 5in, 675 lm, 3000K, 120V (5RLD G4 07LM 30K 90CRI 120 FRPC WWH M6)
- JUNO LIGHTING LED Retrofit Kit, 5in, 675 lm, 2700K, 120V (5RLD G4 07LM 27K 90CRI 120 FRPC WWH M6)
- JUNO LIGHTING LED Retrofit Kit, 6in, 600 lm, 3000K, 120V (J6RL G4N DB 06LM 30K 90CRI 120 FRPC WWH)
- PORTOR LIGHTING LED 4in CCT Tunable Retrofit Recessed Downlight Baffle Finish (PT-DLR-B-4I-5C3P)
- Juno Lighting LED Retrofit Kits