Shop All Recessed Light Housing
Juno Lighting
LED Downlight, 6in, 900lm, 4100K, 120V
Mfr # IC22LED G4 09LM 40K 90CRI 120 FRPC
Zoro # G2476960
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nominal Aperture Size 6 in
- Fixture Type - Recessed Down Light Airtight New Construction
- IC Rating - Recessed Down Light IC
- Max. Wattage - Recessed Down Light 16.0
- Voltage - Recessed Down Light 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Juno Lighting
- MFR # IC22LED G4 09LM 40K 90CRI 120 FRPC
- Zoro # G2476960
- UPC # 661209388599
- Country of Origin United States
- Category Recessed Light Housing
Dimensions
Nominal Aperture Size | 6 in |
Height | 5 1/8 in |
Width | 9 1/8 in |
Length | 12 1/2 in |
Nominal Size | 6 in |
Outside Diameter | 6 7/8 in |
Overall Width | 9 1/8 in |
Manufacturer Warranty Length | 5 yr Limited Warranty |
Overall Height | 5 1/8 in |
Overall Length | 15 3/4 in |
Description
LED Recessed Down Light, Ceiling Type Flat Ceiling, Fixture Type Airtight New Construction, Nominal Size 6 in, Maximum Wattage 11.5 W, Light Output 900 lm, Color Temperature 4000K, Color Rendering Index 90, Voltage 120V AC, Overall Height 5 1/8 in, Lighting Technology LED, IC Rating IC, Airtight Yes, Ceiling Slope Ratio Not Available, Trim Color Not Available, Series IC22LED, Outside Diameter 6 7/8 in, Includes Trim No, Ceiling Opening Required 6 7/8 in, Color Tuning No, Dimmable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. SPEAKER LED Worklamp w/Harness, 12/48V (1706191)
- FEIT ELECTRIC LED BR40 E26 SW 65W 2PK (BR40DM/927CA/2)
- ILB GOLD Full Spectrum Bulb, Replacement For Light Bulb / Lamp F108T12/D/Ho, 10PK (F108T12/D/HO)
- GE LAMPS GE LIGHTING 55W, T5 PL Plug-In Fluorescent Light Bulb (F55BX/840)
- JUNO LIGHTING LED Downlight, 6in, 900lm, 4100K, 120-277V (IC22LED G4 09LM 40K 90CRI MVOLT EZ10)
- JUNO LIGHTING Round LED Recessed Downlight 6in., Tunab (WF6C RD TUWH MW M6)
- JUNO LIGHTING TC1R 4-Inch Remodel Non IC Housing 120 V (TC1R)
- JUNO LIGHTING LED Downlight, 6in, 600lm, 3500K, 120-277V (IC22LED G4 06LM 35K 90CRI MVOLT ZT10)
- JUNO LIGHTING Round LED Recessed Downlight 6in., 27K/3 (WF6 SWW5 90CRI MB M6)
- HALO Adjustable Eyeball 15° Tilt, 996 4" (996P)
- HALO Reflector, 999 4" (999RG)
- Juno Lighting Recessed Light Housing