Shop All Recessed Light Housing
Juno Lighting
LED Downlight, 6in, 1400lm, 4100K, 120-277V
Mfr # TC22LED G4 14LM 40K 90CRI MVOLT EZ10 BR
Zoro # G2476680
product price: $480.99
/ea
Free Shipping & Returns
$480.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Aperture Size 6 in
- Fixture Type - Recessed Down Light New Construction
- IC Rating - Recessed Down Light Non-IC
- Max. Wattage - Recessed Down Light 20.0
- Voltage - Recessed Down Light 120 to 277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Juno Lighting
- MFR # TC22LED G4 14LM 40K 90CRI MVOLT EZ10 BR
- Zoro # G2476680
- UPC # 661209474964
- Country of Origin Mexico
- Category Recessed Light Housing
Dimensions
Nominal Aperture Size | 6 in |
Height | 5 5/8 in |
Width | 11 3/4 in |
Length | 11 1/2 in |
Nominal Size | 6 in |
Outside Diameter | 6 7/8 in |
Overall Width | 11 3/4 in |
Overall Length | 11 1/2 in |
Manufacturer Warranty Length | 5 yr Limited Warranty |
Overall Height | 5 5/8 in |
Description
LED Recessed Down Light, Ceiling Type Flat Ceiling, Fixture Type New Construction, Nominal Size 6 in, Maximum Wattage 19.1 W, Light Output 1,400 lm, Color Temperature 4000K, Color Rendering Index 90, Voltage 120-277 V AC, Overall Height 5 5/8 in, Lighting Technology LED, IC Rating Non-IC, Airtight No, Ceiling Slope Ratio Not Available, Trim Color Not Available, Series TC22LED, Outside Diameter 6 7/8 in, Includes Trim No, Ceiling Opening Required 6 7/8 in, Color Tuning No, Dimmable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METAL OPTICS Aircraft Cable Hanging Kit, F/FGB Fixture (MHYTGB10 WWGR)
- SATCO 3W JC LED 3000K G6.35 12V (S9544)
- PELICAN GenPurp Penlight, ABS, Yellow, 117lm (1975)
- LUXURY LIGHTING Gilly 13in. High Ceramic Outdoor Wall Light, Paintable White Bisque (102-00 W u/d-7)
- JUNO LIGHTING LED Downlight, 6in, 600lm, 3500K, 120-277V (IC22LED G4 06LM 35K 90CRI MVOLT ZT10)
- JUNO LIGHTING LED Downlight, 6in, 900lm, 4100K, 120-277V (IC22LED G4 09LM 40K 90CRI MVOLT EZ10)
- JUNO LIGHTING Round LED Recessed Downlight 6in., Tunab (WF6C RD TUWH MW M6)
- JUNO LIGHTING TC1R 4-Inch Remodel Non IC Housing 120 V (TC1R)
- JUNO LIGHTING Round LED Recessed Downlight 6in., 27K/3 (WF6 SWW5 90CRI MB M6)
- HALO Reflector Cone, 426 (426H)
- HALO H750Ricat (H750RICAT)
- Juno Lighting Recessed Light Housing