Shop All Recessed Light Housing
Juno Lighting
LED Downlight, 5in, 900lm, 3500K, 120V
Mfr # IC20LED G4 09LM 35K 90CRI 120 FRPC
Zoro # G0702311
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Aperture Size 5 in
- Fixture Type - Recessed Down Light Airtight New Construction
- IC Rating - Recessed Down Light IC
- Max. Wattage - Recessed Down Light 16.0
- Voltage - Recessed Down Light 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Juno Lighting
- MFR # IC20LED G4 09LM 35K 90CRI 120 FRPC
- Zoro # G0702311
- UPC # 661209388186
- Country of Origin Mexico
- Category Recessed Light Housing
Dimensions
Nominal Aperture Size | 5 in |
Height | 4 7/8 in |
Width | 9 1/8 in |
Length | 12 1/2 in |
Nominal Size | 5 in |
Outside Diameter | 5 5/8 in |
Manufacturer Warranty Length | 5 yr Limited Warranty |
Overall Height | 4 7/8 in |
Overall Length | 15 3/4 in |
Overall Width | 9 1/8 in |
Description
LED Recessed Down Light, Ceiling Type Flat Ceiling, Fixture Type Airtight New Construction, Nominal Size 5 in, Maximum Wattage 11.5 W, Light Output 900 lm, Color Temperature 3500K, Color Rendering Index 90, Voltage 120V AC, Overall Height 4 7/8 in, Lighting Technology LED, IC Rating IC, Airtight Yes, Ceiling Slope Ratio Not Available, Trim Color Not Available, Series IC20LED, Outside Diameter 5 5/8 in, Includes Trim No, Ceiling Opening Required 5 5/8 in, Color Tuning No, Dimmable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHT EFFICIENT DESIGN HID LED, 60 W, Medium Screw (E26) (LED-8035E40-A)
- SUNPERIAN BR20 LED Flood Light Bulbs 6W (50W Equivalent) 550LM Dimmable E26 Base 12-Pack (SP34002-12PK)
- NVENT CADDY Clip, F/15/16 In T-Bar, PK10 (4G8WH)
- STREAMLIGHT Stinger Ds LED Hl 120/Dc Pb - Red (75494)
- JUNO LIGHTING Round LED Recessed Downlight 6in., 27K/3 (WF6 SWW5 90CRI MB M6)
- JUNO LIGHTING Round LED Recessed Downlight 6in., Tunab (WF6C RD TUWH MW M6)
- JUNO LIGHTING LED Downlight, 6in, 600lm, 3500K, 120-277V (IC22LED G4 06LM 35K 90CRI MVOLT ZT10)
- JUNO LIGHTING TC1R 4-Inch Remodel Non IC Housing 120 V (TC1R)
- JUNO LIGHTING LED Downlight, 6in, 900lm, 4100K, 120-277V (IC22LED G4 09LM 40K 90CRI MVOLT EZ10)
- HALO Square Adjustable Baffle, 3011 (3011WHBB)
- HALO E750Icat (E750ICAT)
- Juno Lighting Recessed Light Housing