Shop All Recessed Light Housing
Juno Lighting
LED Downlight, 5in, 600lm, 4100K, 120-277V
Mfr # IC20RLED G4 06LM 40K 90CRI MVOLT ZT10
Zoro # G2476288
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Aperture Size 5 in
- Fixture Type - Recessed Down Light Airtight Remodel
- IC Rating - Recessed Down Light IC
- Max. Wattage - Recessed Down Light 8.9
- Voltage - Recessed Down Light 120 to 277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Juno Lighting
- MFR # IC20RLED G4 06LM 40K 90CRI MVOLT ZT10
- Zoro # G2476288
- UPC # 191848478028
- Country of Origin United States
- Category Recessed Light Housing
Dimensions
Nominal Aperture Size | 5 in |
Height | 4 7/8 in |
Width | 5 7/8 in |
Length | 13 1/2 in |
Nominal Size | 5 in |
Overall Width | 5 7/8 in |
Overall Height | 4 7/8 in |
Manufacturer Warranty Length | 5 yr Limited Warranty |
Outside Diameter | 5 7/8 in |
Overall Length | 13 1/2 in |
Description
LED Recessed Down Light, Ceiling Type Flat Ceiling, Fixture Type Airtight Remodel, Nominal Size 5 in, Maximum Wattage 8.9 W, Light Output 600 lm, Color Temperature 4000K, Color Rendering Index 90, Voltage 120-277 V AC, Overall Height 4 7/8 in, Lighting Technology LED, IC Rating IC, Airtight Yes, Ceiling Slope Ratio Not Available, Trim Color Not Available, Series IC20RLED, Outside Diameter 5 7/8 in, Includes Trim No, Ceiling Opening Required 5 1/2 in, Color Tuning No, Dimmable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY T8 Fluorescent 25Pk (F48T8/TL841/HO/ALTO)
- SYLVANIA Natural ST19 E26 (Medium) LED Bulb Soft White 40 W (40771)
- TCP LED, 10W R20, DIM, 3000K, Flood (LED10R20D30K)
- ILC Replacement for Light Bulb / Lamp Fl20d/18 588.5mm NOT Including Pins replacement light bulb lamp (FL20D/18 588.5MM NOT INCLUDING PINS LIGHT BULB /)
- JUNO LIGHTING Round LED Recessed Downlight 6in., Tunab (WF6C RD TUWH MW M6)
- JUNO LIGHTING TC1R 4-Inch Remodel Non IC Housing 120 V (TC1R)
- JUNO LIGHTING LED Downlight, 6in, 900lm, 4100K, 120-277V (IC22LED G4 09LM 40K 90CRI MVOLT EZ10)
- JUNO LIGHTING LED Downlight, 6in, 600lm, 3500K, 120-277V (IC22LED G4 06LM 35K 90CRI MVOLT ZT10)
- JUNO LIGHTING Round LED Recessed Downlight 6in., 27K/3 (WF6 SWW5 90CRI MB M6)
- HALO E5Icatnb (E5ICATNB)
- HALO HOME Halo Home Rl56 Bluetooth (RL56069BLE40AWH)
- Juno Lighting Recessed Light Housing