Shop All Recessed Light Housing
Juno Lighting
LED Downlight, 5in, 600lm, 2700K, 120-277V
Mfr # IC20RLED G4 06LM 27K 90CRI MVOLT ZT10
Zoro # G2477021
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Aperture Size 5 in
- Fixture Type - Recessed Down Light Airtight Remodel
- IC Rating - Recessed Down Light IC
- Max. Wattage - Recessed Down Light 8.9
- Voltage - Recessed Down Light 120 to 277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Juno Lighting
- MFR # IC20RLED G4 06LM 27K 90CRI MVOLT ZT10
- Zoro # G2477021
- UPC # 661209388025
- Country of Origin Mexico
- Category Recessed Light Housing
Dimensions
Nominal Aperture Size | 5 in |
Height | 4 7/8 in |
Width | 5 7/8 in |
Length | 13 1/2 in |
Nominal Size | 5 in |
Manufacturer Warranty Length | 5 yr Limited Warranty |
Overall Width | 5 7/8 in |
Overall Height | 4 7/8 in |
Outside Diameter | 5 7/8 in |
Overall Length | 13 1/2 in |
Description
LED Recessed Down Light, Ceiling Type Flat Ceiling, Fixture Type Airtight Remodel, Nominal Size 5 in, Maximum Wattage 8.9 W, Light Output 600 lm, Color Temperature 2700K, Color Rendering Index 90, Voltage 120-277 V AC, Overall Height 4 7/8 in, Lighting Technology LED, IC Rating IC, Series IC20RLED, Outside Diameter 5 7/8 in, Ceiling Opening Required 5 1/2 in, Color Tuning No, Dimmable Yes, Dimming Method 0-10V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA 26W T4 LED Light Bulb - GX24q-3 (4-Pin) Base - White Finish (S6748)
- POLICE SECURITY FLASHLIGHTS Sleuth 2.0 Slide Focus 300 Lumen Lightweight Flashlight (98404)
- LUXRITE 8 Inch LED Disk Light 5CCT 2700K-5000K 27W 2000LM Dimmable J-Box or 6 Can Install ETL Listed (LR23865-1PK)
- SYLVANIA Bulb, CFL, 9W, T4, 2G7 Base, Single Twin 4 Pin (S6416)
- JUNO LIGHTING LED Downlight, 6in, 900lm, 4100K, 120-277V (IC22LED G4 09LM 40K 90CRI MVOLT EZ10)
- JUNO LIGHTING TC1R 4-Inch Remodel Non IC Housing 120 V (TC1R)
- JUNO LIGHTING LED Downlight, 6in, 600lm, 3500K, 120-277V (IC22LED G4 06LM 35K 90CRI MVOLT ZT10)
- JUNO LIGHTING Round LED Recessed Downlight 6in., Tunab (WF6C RD TUWH MW M6)
- JUNO LIGHTING Round LED Recessed Downlight 6in., 27K/3 (WF6 SWW5 90CRI MB M6)
- HALO COMMERCIAL Pd6R Led Series (A), *Pd6R Led Series (B) (PD6R10ED010)
- HALO E27Ricat (E27RICAT)
- Juno Lighting Recessed Light Housing