Shop All Recessed Light Housing
Juno Lighting
LED Downlight, 4in, 600lm, 4100K, 120V
Mfr # IC1LED G4 06LM 40K 90CRI 120 FRPC
Zoro # G2476839
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Aperture Size 4 in
- Fixture Type - Recessed Down Light Airtight New Construction
- IC Rating - Recessed Down Light IC
- Max. Wattage - Recessed Down Light 12.0
- Voltage - Recessed Down Light 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Juno Lighting
- MFR # IC1LED G4 06LM 40K 90CRI 120 FRPC
- Zoro # G2476839
- UPC # 661209387493
- Country of Origin Mexico
- Category Recessed Light Housing
Dimensions
Nominal Aperture Size | 4 in |
Height | 6 in |
Width | 6 3/4 in |
Length | 9 1/8 in |
Nominal Size | 4 in |
Overall Length | 12 1/4 in |
Manufacturer Warranty Length | 5 yr Limited Warranty |
Outside Diameter | 4 1/2 in |
Overall Height | 6 in |
Overall Width | 6 3/4 in |
Description
LED Recessed Down Light, Ceiling Type Flat Ceiling, Fixture Type Airtight New Construction, Nominal Size 4 in, Maximum Wattage 8.6 W, Light Output 600 lm, Color Temperature 4000K, Color Rendering Index 90, Voltage 120V AC, Overall Height 6 in, Lighting Technology LED, IC Rating IC, Airtight Yes, Ceiling Slope Ratio Not Available, Trim Color Not Available, Series IC1LED, Outside Diameter 4 1/2 in, Compliance Type CA Title 24, Includes Trim No, Ceiling Opening Required 4 1/2 in, Color Tuning No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUGE LIGHT Auge Light Mini 5.70 in. Grey Modern Rechargeable and Dimmable Flexible filament LED Table Lamp (AGDSLGY2202)
- ILC Replacement for Osram Sylvania M2-in-t8-d-277 replacement light bulb lamp (M2-IN-T8-D-277 OSRAM SYLVANIA)
- WESTGATE LFE-30W-MCT-KNCOMPACT FLOOD LIGHT 15W 120V 1600LM, ADJ. 30/40/50K, KNUCKLE (LFE-30W-MCT-KN)
- SYLVANIA Sylvania Flourescent T8 FO32 / 25W / 841 / XP / SS / ECO3 T8 Bulb (22234)
- JUNO LIGHTING LED Downlight, 6in, 900lm, 4100K, 120-277V (IC22LED G4 09LM 40K 90CRI MVOLT EZ10)
- JUNO LIGHTING TC1R 4-Inch Remodel Non IC Housing 120 V (TC1R)
- JUNO LIGHTING LED Downlight, 6in, 600lm, 3500K, 120-277V (IC22LED G4 06LM 35K 90CRI MVOLT ZT10)
- JUNO LIGHTING Round LED Recessed Downlight 6in., Tunab (WF6C RD TUWH MW M6)
- JUNO LIGHTING Round LED Recessed Downlight 6in., 27K/3 (WF6 SWW5 90CRI MB M6)
- PRESCOLITE LED Downlight Housing, 6 In, LED, 120V (DBXQL)
- HALO H25Icat (H25ICAT)
- Juno Lighting Recessed Light Housing