Shop All Recessed Light Housing
Juno Lighting
LED Downlight, 4in, 600 lm, 4100K, 120-277V
Mfr # IC1LED G4 06LM 40K 90CRI MVOLT ZT10
Zoro # G2476796
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Aperture Size 4 in
- Fixture Type - Recessed Down Light Airtight New Construction
- IC Rating - Recessed Down Light IC
- Max. Wattage - Recessed Down Light 8.9
- Voltage - Recessed Down Light 120 to 277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Juno Lighting
- MFR # IC1LED G4 06LM 40K 90CRI MVOLT ZT10
- Zoro # G2476796
- UPC # 191848471098
- Country of Origin Mexico
- Category Recessed Light Housing
Dimensions
Nominal Aperture Size | 4 in |
Height | 6 in |
Width | 6 3/4 in |
Length | 9 1/8 in |
Nominal Size | 4 in |
Overall Width | 6 3/4 in |
Overall Height | 6 in |
Outside Diameter | 4 1/2 in |
Manufacturer Warranty Length | 5 yr Limited Warranty |
Overall Length | 12 1/4 in |
Description
LED Recessed Down Light, Ceiling Type Flat Ceiling, Fixture Type Airtight New Construction, Nominal Size 4 in, Maximum Wattage 8.9 W, Light Output 600 lm, Color Temperature 4000K, Color Rendering Index 90, Voltage 120-277 V AC, Overall Height 6 in, Lighting Technology LED, IC Rating IC, Airtight Yes, Ceiling Slope Ratio Not Available, Trim Color Not Available, Series IC1LED, Outside Diameter 4 1/2 in, Compliance Type CA Title 24, Includes Trim No, Ceiling Opening Required 4 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Led Strip 1L Unv 1050L 4K Non-Dim, 2' (2ST1L1040R)
- ILC Replacement for Wagner 1255h11 replacement light bulb lamp (1255H11 WAGNER)
- ILC Replacement for Bulbrite 616072 replacement light bulb lamp (616072 BULBRITE)
- LUXRITE 3 FT Linear LED Shop Light 3 CCT Selectable 3500K-5000K 25W 3450LM 0-10V Dimmable UL Listed (LR25193-1PK)
- JUNO LIGHTING LED Downlight, 6in, 900lm, 4100K, 120-277V (IC22LED G4 09LM 40K 90CRI MVOLT EZ10)
- JUNO LIGHTING Round LED Recessed Downlight 6in., Tunab (WF6C RD TUWH MW M6)
- JUNO LIGHTING LED Downlight, 6in, 600lm, 3500K, 120-277V (IC22LED G4 06LM 35K 90CRI MVOLT ZT10)
- JUNO LIGHTING TC1R 4-Inch Remodel Non IC Housing 120 V (TC1R)
- JUNO LIGHTING LED Downlight, 6in, 900lm, 3500K, 120-277V (TC22LED G4 09LM 35K 90CRI MVOLT EZ10)
- JUNO LIGHTING Round LED Recessed Downlight 6in., 27K/3 (WF6 SWW5 90CRI MB M6)
- HALO COMMERCIAL Pd56R Led Series (A) (PD56R30D010)
- Juno Lighting Recessed Light Housing