Shop All Track Connectors
Juno Lighting
Flexible Adj. Connector, White
Mfr # R20 WH
Zoro # G0700677
product price: $34.15
/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Total Wattage - Track Lighting 2,400
- Voltage - Track Lighting Track 120V AC
- Track Color - Track Lighting White
- Number of Circuits - Track Lighting 1
- Track Material - Track Lighting Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Juno Lighting
- MFR # R20 WH
- Zoro # G0700677
- UPC # 661209031518
- Country of Origin United States
- Category Track Connectors
Dimensions
Width - Track Lighting Track and Connectors | 1 3/8 in |
Height - Track Lighting Track and Connectors | 5/8 in |
Length (In.) | 2 |
Length - Track Lighting Track and Connectors | 4 1/4 in |
Overall Height | 5/8 in |
Overall Width | 1 3/8 in |
Overall Length | 4 1/4 in |
Description
Flexible Connector, Function Accordion Track Connector, Compatible with Track Style J, Housing Color White, Number of Circuits 1, Voltage 120V AC, Maximum Current 20 A, Overall Length 4 1/4 in, Overall Width 1 3/8 in, Overall Height 5/8 in, Housing Finish White, Housing Material Plastic, Lighting Certification Unrated, Maximum Wattage 2,400 W, Series R, Standards cULus Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITEZALL Jumbo Wireles COB LED Light Bar (LA-JMBCOBCAB-10/20)
- ILB GOLD Cfl Single Twin Tube Fluorescent Bulb, Replacement For Donsbulbs Pl11 (PL11)
- MAXIM Revival 1-Light " Wide Oil Rubbed Bronze Vanity Light (21572HMOI)
- ILC Replacement for Satco S1960 replacement light bulb lamp (S1960 SATCO)
- JUNO LIGHTING End Feed Connector and J-Box Cover, Black (R21 BL)
- JUNO LIGHTING Floating Connector, Silver (R29 SL)
- JUNO LIGHTING Cord and Plug Connector 3-Wire, Black (R122 BL)
- JUNO LIGHTING End Feed Connector and J-Box Cover, White (R21 WH)
- JUNO LIGHTING T-Connector, White (R25 WH)
- JUNO LIGHTING Trac Dead End Connector, Black (R28 BL)
- ELCO LIGHTING T-Bar Ceiling Feed Track Accessory (EP817B)
- Juno Lighting Track Connectors