Shop All Track Connectors
Juno Lighting
End Feed Connector and J-Box Cover, White
Mfr # R21 WH
Zoro # G0700659
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Total Wattage - Track Lighting 2,400
- Voltage - Track Lighting Track 120V AC
- Track Color - Track Lighting White
- Number of Circuits - Track Lighting 1
- Type Single Circuit Track
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Juno Lighting
- MFR # R21 WH
- Zoro # G0700659
- UPC # 661209033130
- Country of Origin Viet Nam
- Category Track Connectors
Dimensions
Height - Track Lighting Track and Connectors | 5/8 in |
Length - Track Lighting Track and Connectors | 4 1/4 in |
Length (In.) | 4-1/4 |
Width - Track Lighting Track and Connectors | 4 1/4 in |
Width (In.) | 4-1/4 |
Overall Height | 5/8 in |
Overall Width | 4 1/4 in |
Overall Length | 4 1/4 in |
Description
End Feed Connector and J-Box Cover, Function Power Feed End Connector with Canopy, Compatible with Track Style J, Housing Color White, Number of Circuits 1, Voltage 120V AC, Maximum Current 20 A, Overall Length 4 1/4 in, Overall Width 4 1/4 in, Overall Height 5/8 in, Housing Finish White, Housing Material Plastic, Lighting Certification Unrated, Maximum Wattage 2,400 W, Series R, Standards cULus Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT STREAMLIGHT 200/63 Lumens, LED Hands Free Light (90627)
- FULHAM FIREHORSE Emergency Lighting Ballast, 1-1/2" H (FH7-UNV-500L-CEC)
- MILWAUKEE TOOL LED Upgrade Bulb (49-81-0090)
- WESTINGHOUSE Ceiling Medallion 15.75In Molded Plastic, Textured White Finish (7703500)
- JUNO LIGHTING Flexible Adj. Connector, White (R20 WH)
- JUNO LIGHTING End Feed Connector and J-Box Cover, Black (R21 BL)
- JUNO LIGHTING T-Connector, Black (R25 BL)
- JUNO LIGHTING Trac Dead End Connector, Black (R28 BL)
- JUNO LIGHTING Adj. Connector, Black (R24 BL)
- JUNO LIGHTING T-Connector, White (R25 WH)
- JUNO LIGHTING Live End Connector, Black (R38 BL)
- Juno Lighting Track Connectors