Shop All Track Connectors
Juno Lighting
End Feed Connector and J-Box Cover, Black
Mfr # R21 BL
Zoro # G0700668
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Total Wattage - Track Lighting 2,400
- Voltage - Track Lighting Track 120V AC
- Track Color - Track Lighting Black
- Number of Circuits - Track Lighting 1
- Width - Track Lighting Track and Connectors 4 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Juno Lighting
- MFR # R21 BL
- Zoro # G0700668
- UPC # 661209033147
- Country of Origin Viet Nam
- Category Track Connectors
Dimensions
Width - Track Lighting Track and Connectors | 4 1/4 in |
Length - Track Lighting Track and Connectors | 4 1/4 in |
Length (In.) | 4-1/4 |
Width (In.) | 4-1/4 |
Height - Track Lighting Track and Connectors | 5/8 in |
Overall Length | 4 1/4 in |
Overall Height | 5/8 in |
Overall Width | 4 1/4 in |
Description
End Feed Connector and J-Box Cover, Function Power Feed End Connector with Canopy, Compatible with Track Style J, Housing Color Black, Number of Circuits 1, Voltage 120V AC, Maximum Current 20 A, Overall Length 4 1/4 in, Overall Width 4 1/4 in, Overall Height 5/8 in, Housing Finish Black, Housing Material Plastic, Lighting Certification Unrated, Maximum Wattage 2,400 W, Series R, Standards cULus Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Apollo Eclipse Al-2000 replacement light bulb lamp (ECLIPSE AL-2000 APOLLO)
- ILC Replacement for Venture Lighting Mh100w/c/u/ps replacement light bulb lamp (MH100W/C/U/PS VENTURE LIGHTING)
- GE LAMPS LED Lamp, 500 lm, 3000K Color Temp., 12V (LED6.5DMR16W83035)
- ELCO LIGHTING Electronic Low Voltage Gimbal Ring Track Fixture (ET526W)
- JUNO LIGHTING End Feed Connector and J-Box Cover, White (R21 WH)
- JUNO LIGHTING T-Connector, White (R25 WH)
- JUNO LIGHTING Live End Connector, White (R38 WH)
- JUNO LIGHTING Cord and Plug Connector 3-Wire, White (R122 WH)
- JUNO LIGHTING Flexible Adj. Connector, White (R20 WH)
- JUNO LIGHTING Mini Straight Connector, Black (R23 BL)
- JUNO LIGHTING Trac Dead End Connector, White (R28 WH)
- Juno Lighting Track Connectors