Shop All Tracks & Rails
Juno Lighting
Conduit Feed, White
Mfr # R34 WH
Zoro # G0700537
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Total Wattage - Track Lighting 2,400
- Voltage - Track Lighting Track 120V AC
- Track Color - Track Lighting White
- Max. Total Amps - Track Lighting 20
- Description/Special Features For Track Lighting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Juno Lighting
- MFR # R34 WH
- Zoro # G0700537
- UPC # 661209031709
- Country of Origin Viet Nam
- Category Tracks & Rails
Dimensions
Length (In.) | 3 |
Length - Track Lighting Track and Connectors | 3 in |
Width - Track Lighting Track and Connectors | 1 3/8 in |
Height - Track Lighting Track and Connectors | 5/8 in |
Width (In.) | 1-3/8 |
Overall Height | 5/8 in |
Overall Width | 1 in |
Overall Length | 3 in |
Description
Conduit Feed Power Connector, Function Conduit End Feed, Compatible with Track Style J, Housing Color White, Number of Circuits 1, Voltage 120V AC, Maximum Current 20 A, Overall Length 3 in, Overall Width 1 in, Overall Height 5/8 in, Housing Finish White, Housing Material Plastic, Lighting Certification Unrated, Maximum Wattage 2,400 W, Series R, Standards cULus Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS Fluorescent Linear Lamp, T5, Cool, 4100K (F28WT5/841/ECO)
- HUBBELL WIRING DEVICE-KELLEMS Vapor Tight Fixture, 150W, Gray (NVX15GHGA)
- JUNO LIGHTING Trac Dead End Connector, Black (R28 BL)
- ILC Replacement for 3M 78-8454-3477-4 replacement light bulb lamp (78-8454-3477-4 3M)
- JUNO LIGHTING Floating Electric Feed, Black (R29 BL)
- JUNO LIGHTING Track Section, 6 ft, White (R 6FT WH)
- JUNO LIGHTING T-Bar Attachment Clips (R37D)
- JUNO LIGHTING Track Section, 4 ft, Black (R 4FT BL)
- JUNO LIGHTING Track Section, 8 ft, Black (R 8FT BL)
- JUNO LIGHTING Monopoint Adapter, Black (R40N BL)
- JUNO LIGHTING T-Bar Attachment Clips (R37F)
- Juno Lighting Tracks & Rails