Shop All LED Light Bulbs
Juno Lighting
Baffle 4 in. Round 120V LED Recessed Dow
Mfr # 4BEMW SWW5 90CRI M6
Zoro # G810473244
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Juno Lighting
- MFR # 4BEMW SWW5 90CRI M6
- Zoro # G810473244
- UPC # 194994160519
- Country of Origin China
- Category LED Light Bulbs
Details
Item | Baffle 4 in. Round 120V LED Recessed Dow |
Description
Baffle 4 in. Round 120V LED Recessed Dow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAT-R-SHIELD Fluorescent, 3', 30W, T12 CW, 4100K, PK30 (28018)
- LITEBAND ACTIV 520 Lumen Sportsman CAMO widebeam headlamp (LBA520-L18C)
- ACCESS LIGHTING Sherry, Glass Shade, Amber Glass (969ST-AMB)
- SPT SECURITY SYSTEMS SPT Security Systems 15-CDM20 Dummy Camera with Solar Powered LED Light; Silver (15-CDM20)
- JUNO LIGHTING Round LED Downlight 4in., Switchable 27K (WF4 SWW5 90CRI MB M6)
- JUNO LIGHTING Adj LED Downlight 4in., Switchable White (WF4 ADJ SWW5 90CRI MW M6)
- JUNO LIGHTING Adj LED Downlight 6in., Switchable White (WF6 ADJ SWW5 90CRI MW M6)
- JUNO LIGHTING E-Series LED Module 5/6in., Smooth, Matt (65SEMW SWW5 90CRI M6)
- JUNO LIGHTING UCES 36-inch Switchable White LED Underc (UCES 36IN SWW6 90CRI WH M6)
- JUNO LIGHTING JSBC 7-Inch LED Surface Mount Downlight, (JSBC 7IN 30K 90CRI WH M6)
- SATCO 4 Watt T6.5 LED, Clear, Double Contact Bayonet Base, 4000K, 400 Lumens, 120 Volt (S21375)
- Juno Lighting LED Light Bulbs