Shop All Track Connectors
Juno Lighting
Adj. Connector, White
Mfr # R24 WH
Zoro # G0700616
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Total Wattage - Track Lighting 2,400
- Voltage - Track Lighting Track 120V AC
- Track Color - Track Lighting White
- Number of Circuits - Track Lighting 1
- Mounting Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Juno Lighting
- MFR # R24 WH
- Zoro # G0700616
- UPC # 661209031143
- Country of Origin Viet Nam
- Category Track Connectors
Dimensions
Height - Track Lighting Track and Connectors | 5/8 in |
Width - Track Lighting Track and Connectors | 2 3/4 in |
Length - Track Lighting Track and Connectors | 2 3/4 in |
Length (In.) | 2-3/4 |
Width (In.) | 2-3/4 |
Overall Width | 2 3/4 in |
Overall Length | 2 3/4 in |
Overall Height | 5/8 in |
Description
Adjustable Connector, Function Straight or L-Connector, Compatible with Track Style J, Housing Color White, Number of Circuits 1, Voltage 120V AC, Maximum Current 20 A, Overall Length 2 3/4 in, Overall Width 2 3/4 in, Overall Height 5/8 in, Housing Finish White, Housing Material Plastic, Lighting Certification Unrated, Maximum Wattage 2,400 W, Series R, Standards cULus Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 8 Watt BT15 LED Lamp, White, Medium Base, 90 CRI, 2700K, 120 Volts (S21337)
- ILC Replacement for Coleman 5359m701 Northstar Lantern replacement light bulb lamp (5359M701 NORTHSTAR LANTERN COLEMAN)
- LUMINATION LED Recessed Troffer, 3500K, 3-1/2in.H (LBT22A033MM835VQLTWHTEEL)
- ILC Replacement for Osram Sylvania 16156 replacement light bulb lamp (16156 OSRAM SYLVANIA)
- JUNO LIGHTING Live End Connector, Black (R38 BL)
- JUNO LIGHTING T-Connector, White (R25 WH)
- JUNO LIGHTING Mini Straight Connector, Silver (R23 SL)
- JUNO LIGHTING Live End Connector, White (R38 WH)
- JUNO LIGHTING Floating Connector, Silver (R29 SL)
- JUNO LIGHTING Mini Straight Connector, Black (R23 BL)
- JUNO LIGHTING Trac Dead End Connector, White (R28 WH)
- Juno Lighting Track Connectors