Shop All Patient Transport
Junkin
Rescue Chair, Evacuation Chair
Mfr # JSA‑800
Zoro # G101928378
product price: $1,544.99
/ea
Free Shipping & Returns
$1,544.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Junkin
- MFR # JSA‑800
- Zoro # G101928378
- Country of Origin United States
- Category Patient Transport
Description
Designed for use in confined areas. Ideal for use in restaurants, high-rise office buildings, airplanes, boats, narrow hallways and stairwells.
2" standard automotive-style patient restraint straps included with each chair. Green vinyl covers are made of 18 oz. material and are fungus and rot resistant for long-lasting durability and easy cleanup. A storage/carrying case is also available (JSA-800-B).
DIMENSIONS: 35-1/4" H X 18-7/8" W X 22-3/8" D
FOLDED: 8"
BACK WHEELS: 5"
WEIGHT: 15-1/2 LBS.
LOAD CAPACITY: 500 LB
2" standard automotive-style patient restraint straps included with each chair. Green vinyl covers are made of 18 oz. material and are fungus and rot resistant for long-lasting durability and easy cleanup. A storage/carrying case is also available (JSA-800-B).
DIMENSIONS: 35-1/4" H X 18-7/8" W X 22-3/8" D
FOLDED: 8"
BACK WHEELS: 5"
WEIGHT: 15-1/2 LBS.
LOAD CAPACITY: 500 LB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRIVE MEDICAL Lightweight Walking Forearm Crutches, Adult, 1 Pair (10403)
- CLINTON Labeled, Clear Plastic, Animal Pals, Sundry Jars (T-77)
- ACME UNITED First Aid Only FAE-3011 SmartCompliance Refill Metal Detectable Bandages, 1"X3", Blue, 40/Box (FAE-3011)
- PEPTO BISMOL Lil Drugstore Upset Stomach Reliever 6 ct (97233)
- BRAZOS WALKING STICKS WALKING CANE 48""HICKORY (602-3000-1125)
- AFS Stretcher with Wheels (Burgundy) (11081)
- MEGAMOVER Portable Patient Transport Unit, 5/64in.H (73253)
- ABILITATIONS Chewlery Chewable Necklace and Bracelet, Purple, Set of 2 PK (T25909-12)
- AFS Stretcher with Built in Pouch (11077)
- MEGAMOVER Portable Patient Transport Unit, 36 in. L (73254)
- AFS Scissor Scoop (11031)
- Junkin Patient Transport