Shop All Gurneys & Stretchers
Junkin
JSA‑602 Easy-Fold Wheeled Stretcher (2-wheel)
Mfr # JSA‑602
Zoro # G001957843
Free Shipping & Returns
$810.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Junkin
- MFR # JSA‑602
- Zoro # G001957843
- Country of Origin United States
- Category Gurneys & Stretchers
Description
Made of 1" sturdy anodized aluminum tubing frame with flush folding hinges. Four inch wheels and posts fold easily out of the way for compact storage. Cover is fabricated from tough 18 oz. green vinyl coated nylon. Cover is fungus and rot resistant and easily wiped clean. 2” wide patient restraint straps with automotive seatbelt type buckles are standard equipment.
DIMENSIONS: OPEN: 74" L X 20-1/2" W X 9” H
FOLDED: 36-1/2" L X 20-1/2" W X 3" H
WHEEL BASE: 53-1/2"
WEIGHT: 13 LBS.
DIMENSIONS: OPEN: 74" L X 20-1/2" W X 9” H
FOLDED: 36-1/2" L X 20-1/2" W X 3" H
WHEEL BASE: 53-1/2"
WEIGHT: 13 LBS.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAUI Moisture Shea Butter Condition 385mL, PK4 (4018512)
- LISTERINE Mouthwash, Cool Mint, Antiseptic, Listerine, 1.5L, Blue (JOJ42755)
- CLINTON Oxygen Cylinder Holder (IV-44)
- PROPAC Summer Cool Down Kit (K2099)
- MEDSOURCE Scoop Stretcher, 350 lb., 67 to 80-1/2 In. (MS-SCP123)
- SUPERIOR TILE CUTTER AND TOOLS Power Stretcher (FC502)
- KONG USA Half Rolly (89002N000KK)
- MEDSOURCE Pole Stretcher, Orange, 87" L (MS-PST124)
- MEDSOURCE Scoop Stretcher, 350 lb., 63-1/2 to 78 In. (MS-SCP124)
- REXONE Stretcher, 28" L, 20" H, Blue (RXA02EM)
- AFS Pro-Flexer 1 Flexible Stretcher Orange (11106)
- Junkin Gurneys & Stretchers